Apply to be a TradeMaster!
Main product image of 1" Copper Fitting End Plug
Magnifying glass
Hover image to zoom

1" Copper Fitting End Plug

Brand:
Elkhart
SKU:
32028
Rating:
(4)
Q&A:
(0)
1" Copper Fitting End Plug
Magnifying glass
Hover image to zoom
$26.53 each
BOX UP & SAVE 16%
$223.00 box of 10
$22.30 each
Backorder
Backorder
Get it Tue, Dec 15 - Tue, Dec 22
This item replaces: WP16-16

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
Copper Fitting End Plugs

Specs

–
Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

you bet.

capping off tub outlets on tub shower valves to make shower only valves
JJ
MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4 copper plug

Hard to find item great quality in stock and fast delivery
Dave
Fairfield ct
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, fast delivery

All plugs were correctly sized, only required minimal filing for a good fit. Used these to add some unique pulls to a restored dresser. Will order from Supply House again!
Glenn D
New York, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

says plug but is cap

I thought this went inside tubing it is expensive cap and goes outside
ace
pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy