Apply to be a TradeMaster!
Main product image of UPZCP-1 Single Zone Pump Control
Magnifying glass
Hover image to zoom

UPZCP-1 Single Zone Pump Control

Brand:
Grundfos
SKU:
98996400
Rating:
(4)
Q&A:
(0)
UPZCP-1 Single Zone Pump Control
Magnifying glass
Hover image to zoom
98996400 has been discontinued
Discontinued December 16, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Number of Zones
1

Description

The UPZC series of zone controls is the ideal choice for single and multiple zone hydronic heating systems whether you are using zone pumps or low voltage, zone valves. All multiple zone controls are expandable to handle any size of job. Boiler pumps, domestic hot water pumps and system pump, as well as assigning priority can be controlled from a the UPZC control.
The side-mounted terminals provide easy access and ease in wiring and the front-facing, easy to read LED indicators on the front panel provide essential operation status.

Features:
  • Easy to install
  • Simple operation
  • Versatile and Expandable
  • Front facing LED indicator lights on cover
  • Side-mounted terminal connections
  • Replaceable 40 VA snap-in transformers on valve models
  • Multi-zone units expandable to unlimited number of zones
  • Compatible with 2-, 3-, and 4-wire low voltage controllers / thermostats
  • Zone Priority time-out feature
  • Pump Exercise feature, selectable 72-hours /14-days
  • Post Purge feature for pump controllers
  • Boiler demand terminals
  • DHW terminal
  • ZR and ZC terminals
  • Warranty 24 months from date of installation, but not more than 36 months from date of manufacture

Specifications:
  • Input power 60 Hz: 120 VAC
  • Transformer voltage: 24 VAC, 40 VA, Class 2
  • Thermostat output [A]: 0.375, 0.5, 0.75
  • Maximum single phase motor rating. Per zone [A}: 5
  • Maximum combined load rating: output @ 120 VAC [A}: 20
  • Temperature range (storage) [°F (°C)]: 50-100 (10-38)
  • Temperature range (maximum operation) [°F (°C)]: 0-100 (-18-38)
  • Maximum operating humidity range % RH: 90%
  • Number of knockouts: 12
  • Size of knockouts [in. (mm)]: 0.0875 (22)
  • Approvals: CSA 22.2 No. 24 / UL Standard 873
  • Relay type: Sealed
  • Cover panel: ABS-Fire rated
  • Base material: Galvanized steel
  • Terminal block (side mounted): PA66
  • Front display lights: LED

Specs

Number of Zones:

1

Application:

Zoning

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Number of Zones
Application
CURRENT ITEM
Product Image of UPZCP-1 Single Zone Pump Control
UPZCP-1 Single Zone Pump Control
SKU: 98996400
(4)
1
Zoning
1
Zoning

You May Also Need

#15 Extrol EX-15 Expansion Tank (2 Gallon Volume)
SKU: 101-1
Amtrol

Product Reviews

3.25 out of 4 reviews
67% would recommend this product
3.25
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
25%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Description not accurate

I needed a transformer rated at 40 VA. This relay is described as having 40 VA when it is actually a wimpy 6 VA.
Merchant response
3 years ago
Hello! We apologize for the inconvenience you experienced on your recent order with us. We would be happy to assist you in creating a return for refund for the material if preferred. Please feel free to contact our customer service team at 1-888-757-4774 or chat online under “Contact & Support” on our website linked here: https://www.supplyhouse.com/sh/control/contactUs to discuss the return. Thank you, Danielle D. Supplyhouse.com Team
CB rob
Colorado
3 years ago
Was this review helpful to you?

Great Service & Fast Delivery

Our original pump control went out & the plumber was no longer available. The guy that helped me was patient, kind, informative & reassuring that I would be able to follow the instructions. It arrived quickly & a friend installed it easily. Very pleased.
WaterDelivered
Williams, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I might but it again, BUT

I bought this because the description says it has a pump exercise function. IT DOES NOT! It is just a plain old switching relay with no special functions
Dan
NM
6 years ago
Was this review helpful to you?

Would buy again

Product was designed to do what I wanted to do with pump control. Price was right and quick shipping
Fireball
MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?