Apply to be a TradeMaster!
Main product image of ALPHA2 15-55F Cast Iron Circulator Pump w/ Terminal Box
Magnifying glass
Hover image to zoom

ALPHA2 15-55F Cast Iron Circulator Pump w/ Terminal Box

Brand:
Grundfos
SKU:
99163903
Rating:
(17)
Q&A:
(1)
ALPHA2 15-55F Cast Iron Circulator Pump w/ Terminal Box
Magnifying glass
Hover image to zoom
99163903 has been discontinued
Discontinued March 12, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
ALPHA 15-58F Smart ECM High Efficiency Circulator Pump with Optimized Setpoint Control
Brand:
Grundfos
SKU:92603115
(9)
Order by today, receive 75 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
17 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Cast Iron
Product Highlight: Amperage
0.65 Amps

Description

The ALPHA2 15-55F is a variable speed circulator designed to provide consistent flow in a wide variety of applications. It comes complete with an integrated check-valve, foam insulation jacket, and nut captures for flanges. Constructed of Cast Iron, the ALPHA2 is designed to provide year after year of reliable use.

Note: Flange Connection: GF 15/26 Features:
  • Simple push button
  • Control enables the ALPHA2 to be programmed in one of 3-constant speed, 3-constant pressure, or AUTOADAPT control modes. The current operating mode is always visible on the ALPHA2’s LED display
  • The large LED display shows the current energy consumption in Watts and estimated flow in gallons per minute
  • For installation, you have the flexibility to use either our unique ALPHA Plug with line cord or the ALPHA2 with terminal box for conduit connections
  • ALPHA2 is complete with an integrated check-valve, foam insulation jacket, and nut captures for flanges.
  • ALPHA2 comes in both cast iron and stainless steel models
  • Robust startup enables the ALPHA2 to continuously attempt to restart – indefinitely – in blocked rotor conditions
  • ALPHA2 can be used as a replacement for more than 30 competitor pump model

The GRUNDFOS ALPHA2 is suitable for:
  • Systems with constant or varying flow
  • One pipe systems
  • Two pipe systems
  • Underfloor-heating
  • Domestic hot-water recirculation
  • Systems where night setback is required.
*Note: AUTOADAPT is only for two-pipe systems and not one-pipe systems

Specs

Material:

Cast Iron

Application:

Heating

Max Flow (GPM):

17

Head Range (ft.):

0-19

Max Head (Ft):

19

Type:

Var. Speed Pump

Max Pressure (PSI):

150

Phase:

1

Voltage:

115V

Amperage:

0.65

Hertz:

60

Frequency:

60 Hz

Temperature Range (F):

36°F - 230°F

Connection Type:

Flanged x Flanged

Connection Size:

3/4", 1", 1-1/4", 1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Material
Application
Max Flow (GPM)
Head Range (ft.)
Max Head (Ft)
CURRENT ITEM
Product Image of ALPHA2 15-55F Cast Iron Circulator Pump w/ Terminal Box
ALPHA2 15-55F Cast Iron Circulator Pump w/ Terminal Box
SKU: 99163903
(17)
Cast Iron
Heating
17
0-19
19

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.76 out of 17 reviews
94% would recommend this product
4.76
out of 17 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
6%
3 star
0%
2 star
6%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Very efficient and whisper quiet.

I used to these pumps at Zone circulators in radiant heat system. they were pumping 3 to 4 gallons a minute and consuming 22 - 25 watts. The pump cartridge stayed cool to the touch during operation. Boiler was a Weil Mclain and they ship a Taco 07 as the primary loop pump. During fill and testing with cold water in the system the Taco 07 was screaming hot to touch. And it was pulling about 95 Watts unsure of the GPM through the primary Loop but the Taco 07 was working hard and these new grundfos pumps we're likely moving just as much water and at about 25% of the energy consumption. Awesome!!
VS

Most Liked Negative Review

3 of 5 have failed in less than 5 years

I have a relatively new house with two zones each requiring a circulation pump. Grundfel Alphas were installed by the original HVAC folks. First one failed within three years, and the house constructors didn't have any paperwork for a warrantied replacement; the other failed a few months after that. This year one of the replacement pumps failed, again the symptom is a "--" on the screen and a click every 7 seconds as the motor relay fails to start. Can't blame it on sediment in the water water - we are on city water. So 3 failures in 5 years - I would switch to a different brand if it had the same specs. The pump may look all clean and shiny with a fancy screen, but it's a lemon. BEWARE!
Showing 1-10 of 17 reviews

Great products

This is a very good pump and the related products that I got with it are of very good quality. Would purchase them again when needed.
Samuel Deal HVAC Contractor
Summersville WV 26651
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Alpha male in the mail

Yeah, i replaced my old stainless steel UPS 15-55 ( circa 2009) with this motor head. I.e., i reused the existing volute by putting in this alpha head/ motor into it via the 4 caps screws. All UPS pumps will do this, btw. I have non 02 barrier pex in a radiant floor system; it was an open system at 1 time, and everything has to be non-ferrous, including the expansion tank, otherwise it will get eaten out. Boiler is Challenger CC85S. It's 1 zone and i run it on auto-adapt and it honed in on 8 gallons/minute at 38 watts. I do not run a primary loop,.. it is not needed at this flow.
MLD
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product from Supply House again!

Pumps seems to be working as it should, and looks great. Price point was better than what local supply stores are asking for this pump.
Anthony
Brockton, Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pump

What's not to like about this pump? The AutoAdapt feature is amazing and is worth the premium over a plain Jane three speed pump. For info, my hydronic heating system which is several Euro style radiators (with TRV) on a Viega 12 port stainless steel manifold. There is a TSTAT centrally located in the house to tell the pump to turn on/off and to fire up the boiler. Room by room control is done by the TRV so the TSTAT is just a glorified switch. This pump is great because the AutoAdapt setting will automatically throttle down the pump speed if the radiator TRVs modulate closed (ie reducing flow thru radiator). This saves a lot of energy. The pump only uses a few watts during steady state operations and will sometimes throttle down to zero watts if the radiators are not calling for heat but the TSTAT (which controls the pump) is calling for heat. If it was a normal three speed pump it would try pumping water to the radiators even if the TRVs were modulated closed which could result in the pump deadheading (worst car) or just waste a lot of energy. I think this pump can save a lot of folks money on their power bill even if you have a more traditional radiator system like a mono flow tee. Highly recommend!
Alex
New York, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3 of 5 have failed in less than 5 years

I have a relatively new house with two zones each requiring a circulation pump. Grundfel Alphas were installed by the original HVAC folks. First one failed within three years, and the house constructors didn't have any paperwork for a warrantied replacement; the other failed a few months after that. This year one of the replacement pumps failed, again the symptom is a "--" on the screen and a click every 7 seconds as the motor relay fails to start. Can't blame it on sediment in the water water - we are on city water. So 3 failures in 5 years - I would switch to a different brand if it had the same specs. The pump may look all clean and shiny with a fancy screen, but it's a lemon. BEWARE!
MSC
Ithaca, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I usually buy 4 or 5 of these a year for my customers.

I like being able to tune the system with the pump or just let the pump do the tuning.
Radiant heat guy
Apollo, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We use this pump on every new boiler we sell.

Everyone thinks of combustion efficiency. Very few think of electrical efficiency. Circs run thousands of hours a year. If you have one running at 90 watts or another a 30 for thousands of hours a year it adds up to savings. We're currently installing a system with 4 pumps. The savings are significant. And these pumps are reliable. We've been installing the Alpha pumps for about 5 years without a failure yet.
pitman44
Upstate NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

good stuff and great service
Danny
los angeles
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great variable speed circulation smart pump

My radiant floor heating system had too much water flow when just one zone was calling for heat, now this smart pumps adjust the flow based on the demand for flow. Completely fixed my flow problem.
Jim
ME
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this pump now always.

I use this pump on all my new installs. The customers like seeing the display and it allows me to know the pump is working correctly and efficiently.
doc
Apollo, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the length from flange to flange?

Asked by Anthony 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Anthony, According to Grundfos' site, it would be 6.5"

Was this review helpful to you?