Apply to be a TradeMaster!
Main product image of PRO 1000 Horizontal Non-Programmable Thermostats (2 Heat/1 Cool), TH1210DH1001
Magnifying glass
Hover image to zoom

PRO 1000 Horizontal Non-Programmable Thermostats (2 Heat/1 Cool), TH1210DH1001

SKU:
TH1210DH1001
Rating:
(7)
Q&A:
(0)
PRO 1000 Horizontal Non-Programmable Thermostats (2 Heat/1 Cool), TH1210DH1001
Magnifying glass
Hover image to zoom
TH1210DH1001 has been discontinued
Discontinued July 1, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
PRO 1000 Non-Programmable, 2H/1C, Vertical Thermostat, TH1210DV1007
SKU:TH1210DV1007
(1)
Order by today, receive 67 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V, 750mV
Product Highlight: Stages
2 Heat/1 Cool (Heat Pump)
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Dual Powered: Battery or Hardwire
Product Highlight: Temperature Range (F)
40°F - 90°F, 35°F - 90°F

Description

–
Overview:
The PRO non-programmable family of thermostats provides basic and simple operation with specific models for conventional and heat pump systems.

Features:
  • Non-programmable digital thermostat.
  • Easy-to-read backlit display - easy to read in various lighting conditions.
  • Precise comfort control [±1 F (± 0.5 C)] - maintains consistent comfort to the highest level of accuracy.
  • Basic operation - easy-to-use slide switches allow you to select the heat or cool mode, and operate the fan.
  • Specs

    –
    Application:

    Multi-Stage (Heat/Cool)

    Heat Pump

    Stages:

    2 Heat/1 Cool (Heat Pump)

    Power Method:

    Dual Powered: Battery or Hardwire

    Programmability:

    Non-Programmable

    Mount:

    Horizontal

    Accuracy:

    +/- 1°F

    Temperature Range (F):

    40°F - 90°F

    35°F - 90°F

    Frequency:

    50 Hz

    60 Hz

    User Interface:

    Push Button

    Voltage:

    24V

    750mV

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Application
    Stages
    Power Method
    Programmability
    Mount
    CURRENT ITEM
    Product Image of PRO 1000 Horizontal Non-Programmable Thermostats (2 Heat/1 Cool), TH1210DH1001
    PRO 1000 Horizontal Non-Programmable Thermostats (2 Heat/1 Cool), TH1210DH1001
    SKU: TH1210DH1001
    (7)
    Multi-Stage (Heat/Cool)
    Heat Pump
    2 Heat/1 Cool (Heat Pump)
    Dual Powered: Battery or Hardwire
    Non-Programmable
    Horizontal
    Multi-Stage (Heat/Cool)
    Heat Pump
    2 Heat/1 Cool (Heat Pump)
    Battery
    Hardwired
    7 Day
    Horizontal
    Heat Pump
    Multi-Stage (Heat/Cool)
    2 Heat/1 Cool (Heat Pump)
    Hardwired
    Battery
    Non-Programmable
    Horizontal
    Heat Pump
    Multi-Stage (Heat/Cool)
    2 Heat/1 Cool (Heat Pump)
    Hardwired
    Non-Programmable
    Horizontal

    You May Also Need

    Product Reviews

    4.29 out of 7 reviews
    86% would recommend this product
    4.29
    out of 7 Reviews
    86% would recommend this product
    WRITE A REVIEW
    5 star
    71%
    4 star
    14%
    3 star
    0%
    2 star
    0%
    1 star
    14%
    WRITE A REVIEW
    Showing 1-7 of 7 reviews

    Did not work properly

    The thermo did not work on my system.
    Merchant response
    3 years ago
    Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return if this is a defective item or need assistance locating a different part please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
    Guido
    Monroe, GA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will buy again

    I have installed several of these and so far they have been great
    Mike
    Bradford, Tn
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would by this product again

    Works like it should
    Chop
    Mocksville no
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Has an auxiliary heat terminal

    I bought this thermostat to control backup/auxiliary heater that I set several degrees lower than the FHA gas unit.
    Joe
    Derby NewYork
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    Used in elderly apt & is easy for them to use
    MJ
    ky
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    GREAT PRODUCT

    EASY TO USE AND OPERATE. RENTAL PROPERTY AND WANTED SOMETHING SIMPLE.
    JJA
    HAMMOND, LA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    yes

    always used Honeywell retired hvac tech'
    william
    FL
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?