Apply to be a TradeMaster!
Main product image of 45 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

45 MFD Oval Run Capacitor (440V)

Brand:
Jard
SKU:
12948
Rating:
(1)
Q&A:
(0)
45 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$11.36 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Shape: 
Oval
Voltage: 
440v
MFD: 
45
2312.54567.5101520253035404550

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
45 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2-3/4" Diameter
Product Highlight: Height (Inches)
2.91" Height
Product Highlight: Depth (Inches)
1-3/4" Depth

Specs

–
Type:

Capacitor

Voltage:

440v

MFD:

45

Shape:

Oval

Depth (Inches):

1-3/4"

Diameter (Inches):

2-3/4"

Height (Inches):

2.91"

Width (Inches):

2-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
MFD
Shape
Depth (Inches)
Diameter (Inches)
CURRENT ITEM
Product Image of 45 MFD Oval Run Capacitor (440V)
45 MFD Oval Run Capacitor (440V)
SKU: 12948
(1)
440v
45
Oval
1-3/4"
2-3/4"
440/370V
45
Oval
1.77"
2.80"
440/370V
45
Oval
1-3/4"
2-3/4"

You May Also Need

25 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF25
Titan Pro

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Work's Great, AC compressor up & running!

Bought some extra's for future.
Al
Lancaster,Va
11 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy