Apply to be a TradeMaster!
Main product image of 45 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

45 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12723
Rating:
(2)
Q&A:
(0)
45 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$11.74 each
In Stock
In Stock
Get 4 Wed, Oct 7
Shape: 
Round
Voltage: 
370V
MFD: 
45
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
45 MFD
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
3.88" Height
Product Highlight: Width (Inches)
1-3/4" Width

Specs

–
MFD:

45

Voltage:

370V

Shape:

Round

Type:

Capacitor

Width (Inches):

1-3/4"

Height (Inches):

3.88"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Width (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 45 MFD Round Run Capacitor (370V)
45 MFD Round Run Capacitor (370V)
SKU: 12723
(2)
45
370V
Round
1-3/4"
3.88"
45
440/370V
Round
1.97"
4.33"
45 MFD Round Motor Run Capacitor (370V)
SKU: PRC45A
45
370V
Round
1-3/4"
2.88"

You May Also Need

50 MFD Round Run Capacitor (370V)
SKU: 12725
Jard

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Tough to find but Supply House had it!

Capacitor for an italian air compressor motor. Prime Air Pac 2000. The old one was bulging. Supply House had one with the correct rating and right size. Thanks. The air compressor runs now.
Scott B
Waterford, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Awesome products and fast delivery. I got exactly what I ordered and sooner than expected!
Jesse
AZ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy