Apply to be a TradeMaster!
Main product image of 3 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

3 MFD Oval Run Capacitor (440V)

Brand:
Jard
SKU:
12927
Rating:
(1)
Q&A:
(0)
3 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$3.30 each
In Stock
In Stock
Get 35 Thu, Oct 1
Order by today, receive Thursday
Shape: 
Oval
Voltage: 
440v
MFD: 
3
30

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
3 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
1.56" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Description

–
3 MFD Oval Run Capacitor (440V)

Specs

–
MFD:

3

Voltage:

440v

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

1.56"

Width (Inches):

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
MFD
Voltage
Shape
Depth (Inches)
Diameter (Inches)
CURRENT ITEM
Product Image of 3 MFD Oval Run Capacitor (440V)
3 MFD Oval Run Capacitor (440V)
SKU: 12927
(1)
3
440v
Oval
1-1/4"
2"
3
440/370V
Oval
1.24"
2.03"
3
440/370V
Oval
1-1/4"
2"

You May Also Need

10 MFD Oval Run Capacitor (440V)
SKU: 12932
Jard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Air conditioner capacitor

This product came sooner than I was expecting and it worked very well and was easy to install I would recommend this company and this product I'm going to give it a five
Billa worker
Newark Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy