Apply to be a TradeMaster!
Main product image of 12.5 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

12.5 MFD Oval Run Capacitor (440V)

Brand:
Jard
SKU:
12933
Rating:
(1)
Q&A:
(0)
12.5 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$5.64 each
In Stock
In Stock
Get 24 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Shape: 
Oval
Voltage: 
440v
440v
MFD: 
12.5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
12.5 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
3.25" Height
Product Highlight: Width (Inches)
2.056" Width
Product Highlight: Depth (Inches)
1.212" Depth

Specs

–
MFD:

12.5

Voltage:

440v

Shape:

Oval

Type:

Capacitor

Width (Inches):

2.056"

Height (Inches):

3.25"

Depth (Inches):

1.212"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Width (Inches)
Height (Inches)
CURRENT ITEM
12.5
440v
Oval
2.056"
3.25"
12.5
440/370V
Oval
2.03"
2.95"
12.5
440/370V
Oval
2"
2.19"

You May Also Need

10 MFD Oval Run Capacitor (440V)
SKU: 12932
Jard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Brand new capacitor works great very happy

The product working great it feels great when everything working good thanks supply house
Gary
Nipomo Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy