Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Ceiling Cassette Heat Pump Package
Magnifying glass
Hover image to zoom

24,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Ceiling Cassette Heat Pump Package

Brand:
LG
SKU:
LC248HV
Rating:
(0)
Q&A:
(0)
24,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Ceiling Cassette Heat Pump Package
Magnifying glass
Hover image to zoom
LC248HV has been discontinued
Discontinued January 20, 2021
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
24,000 BTU, R-32, 17 SEER2 LGRED Single Zone Inverter & Ceiling Cassette w/out Grill Heat Pump Package
Brand:
LG
SKU:KSSCB241A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
27000 BTUs
Product Highlight: SEER
17 Rating
Product Highlight: Energy Star Rated
Yes
Product Highlight: Number of Zones
1
Product Highlight: Warranty
5 Year Compressor/2 Year Parts Warranty

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


**Includes LCN248HV Indoor Model & LUU249HV Outdoor Model. The Grille (PT-UMC1) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


LUU247HV - Single Zone High Static Duct

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

27000

EER:

12.56

SEER:

17

Energy Star Rated:

Yes

Fan Speeds:

4/5/4

Air Circulation (CFM H/M/L):

600/530/459

Number of Zones:

1

Dehumidification (Pts/Hr):

5.1

Refrigerant Control:

Electric Expansion Valve

Warranty:

5 Year Compressor/2 Year Parts

Connection Type:

Flare

Liquid Line:

3/8"

Suction Line:

5/8"

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

38 Replacement Parts

Cover, MCK39626220
SKU: MCK39626220
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM