Apply to be a TradeMaster!
Main product image of 36,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump/Air Conditioner Package
Magnifying glass
Hover image to zoom

36,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump/Air Conditioner Package

Brand:
LG
SKU:
LC369HHV
Rating:
(0)
Q&A:
(0)
36,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump/Air Conditioner Package
Magnifying glass
Hover image to zoom
LC369HHV has been discontinued
Discontinued June 21, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
36,000 BTU, R-32, 19 SEER2 LGRED Single Zone Inverter Heat Pump Package
Brand:
LG
SKU:KSSLA361A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Heating Capacity (BTU)
40000 BTUs
Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Energy Star Rated
No
Product Highlight: Number of Zones
1
Product Highlight: SEER2
20.5
Product Highlight: Refrigerant Type
R-410A

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


*Includes Indoor Model LCN369HV & Outdoor Model LUU360HHV. The Grille PT-AAGW0 must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

–
Product Type:

Bundle

Heating Capacity (BTU):

40000

Cooling Capacity (BTU):

36000

Energy Star Rated:

No

Number of Zones:

1

Application:

Cooling

HSPF2:

9.4

SEER2:

20.5

EER2:

12.1

Air Circulation (CFM H/M/L):

1200/971/883/794

Refrigerant Type:

R-410A

Dehumidification (Pts/Hr):

7.1

Fan Speeds:

4/5/5

Hertz:

60

Voltage:

208/230V

Indoor Voltage:

208-230V

Phase:

1

Thermostat Range (Cooling/Heating):

57°-77°F/59°-81°F

Liquid Line:

3/8"

Suction Line:

5/8"

Max Pipe Length (FT):

246

Connection Type:

Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

33 Replacement Parts

Cover, MCK39626220
SKU: MCK39626220
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM