Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, SEER 20 Inverter Heat Pump - Mega Series Value Line, 208/230V (Outdoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, SEER 20 Inverter Heat Pump - Mega Series Value Line, 208/230V (Outdoor Unit)

Brand:
LG
SKU:
LSU090HEV2
Rating:
(2)
Q&A:
(0)
9,000 BTU, R-410A, SEER 20 Inverter Heat Pump - Mega Series Value Line, 208/230V (Outdoor Unit)
Magnifying glass
Hover image to zoom
$714.90 each
Out of Stock
Out of Stock
Get it Tue, Jun 23 - Thu, Jul 2

Lift Gate

This product weighs 65.25 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
10900 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208/230V

Description

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. LG Rebate Center


Note: The HEV2 model is not backwards compatible.

LG's new line of heat pump duct-free split products.

This is an outdoor unit only. Indoor unit (LSN090HEV2) must be purchased separately.

The single-zone systems feature energy-saving Inverter (variable-speed compressor) technology and can be controlled through a standard wireless remote or an optional wired wall controller.

Features
  • Inverter variable-speed compressor in the outdoor unit for energy-saving operation
  • Self-cleaning coils in the indoor unit for easier maintenance
  • Many modes included, controlled through wireless remote: Cooling, Heating, Dehumidifying, Fan, Auto, Auto Sleep, Defrost
  • Four-way Auto Swing feature
  • Chaos Wind electronically controls fan speeds to create a more natural flow of air; Jet Cool / Jet Heat operates at high fan speeds for 30 minutes to quickly cool / heat down a room
  • Operates down to 64°F in cooling mode
  • Ultra quiet indoor unit operation
  • Allows refrigerant piping lengths up to 66 or 98 feet, and elevation difference of 33 or 49 (depending on the model)
  • R410A refrigerant

    LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

    We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

    Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

    Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

    Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
  • Specs

    Product Type:

    Outdoor Unit

    Application:

    Cooling

    Heating

    Cooling Capacity (BTU):

    9000

    Heating Capacity (BTU):

    10900

    Air Circulation (CFM H/M/L):

    276/226/177

    Dehumidification (Pts/Hr):

    2.12

    Fan Speeds:

    4/4/4

    Energy Star Rated:

    Yes

    Outdoor dB(A):

    47

    Voltage:

    208/230V

    Phase:

    1

    Hertz:

    60

    Number of Zones:

    1

    Width (Inches):

    28-1/4"

    Height (Inches):

    19.5"

    Depth (Inches):

    10-21/32"

    Refrigerant Type:

    R-410A

    Liquid Line:

    1/4"

    Suction Line:

    3/8"

    Connection Type:

    Flare

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    21 Replacement Parts

    Cover, MCK66727701
    SKU: MCK66727701
    LG
    Fan Assembly, Propeller, ADP74113502
    SKU: ADP74113502
    LG
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Nice Unit

    This a/c unit is easy to install, works great customer loves it. That said LG should spend more time regarding the electrical connection, instructions (VERY POOR AND SMALL) states minimum of 14 gauge wire, well that is all you can use because the connection block will not accec pt anything larger not even 12 gauge. Then the outside electrical cover is ridiculous, once you use the water proof connectors there is no easy way to install the cover very poor , design too small, and awkward to place over the water proof connectors.
    2ndguns
    Helena, MT
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great heating/cooling solution for my small space

    I've only had this unit less than two weeks and it's already worth it's weight in gold! Replaced on old window ac/heat unit with this LG mini split heat pump. No comparison. Mini split is so quiet I hardly know it's running. Be sure to get a qualified installer for this one. You won't regret it. Looking forward to the energy savings too!
    Reiki Texas
    Kerrville, TX
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy