Apply to be a TradeMaster!
Main product image of 12,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Outdoor Unit)

Brand:
LG
SKU:
LSU120HEV2
Rating:
(3)
Q&A:
(1)
12,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
LSU120HEV2 has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
12,000 BTU, R-32, 20 SEER2 Mega 208-230V Single Zone Inverter Heat Pump w/ Built-In WiFi - Value Line (Outdoor Unit)
Brand:
LG
SKU:KUSAC121A
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Voltage
208/230V
Product Highlight: Energy Star Rated
No

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. LG Rebate Center


Note: The HEV2 model is not backwards compatible.

This is an outdoor unit only. Indoor unit (LSN120HEV2) must be purchased separately.

Please see warranty information below.

These single-zone systems feature energy-saving Inverter (variable-speed compressor) technology and are controlled through a standard wireless remote.

Features
  • 24-Hour on/off timer
  • 2-Way (up/down) auto swing
  • Auto changeover
  • Auto restart
  • Condensate sensor connection
  • Energy saving
  • lnverter (variable speed compressor)
  • Jet cool/Jet heat
  • Self-cleaning indoor coil
  • Sleep mode
  • Ultra quiet operation

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

49'

Product Type:

Outdoor Unit

Application:

Heating

Cooling

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

12000

Liquid Line:

1/4"

Suction Line:

3/8"

Fan Speeds:

4/4/4

Outdoor dB(A):

47

Voltage:

208/230V

Energy Star Rated:

No

Refrigerant Type:

R-410A

Connection Type:

Flare

Number of Zones:

1

Width (Inches):

28-1/4"

Height (Inches):

19.5"

Depth (Inches):

9-1/16"

Weight (lbs):

62 lbs

Warranty:

7 Year (Compressor)/5 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

21 Replacement Parts

Cover, MCK66727701
SKU: MCK66727701
LG
Valve, Service, 2H02479P
SKU: 2H02479P
LG
Barrier Assembly, Outdoor, AAM72911202
SKU: AAM72911202
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.33 out of 3 reviews
50% would recommend this product
3.33
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

better off with just a fan

will not cool for nothing.....only works properly in test mode but that only lasts 18 minutes.....can't find anyone to service LG............. I should have stuck to MR Cool
soapysmith
mankato mn
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Download installation instructions from LG

I've installed two of these units recently. The instructions that are packed with the unit cover a few different units but LG has detailed (74 page) instruction document on their web site. And make sure to perform the triple evacuation using dry nitrogen to "break" the vacuum each time. Nitrogen is required to pressure test and for the triple evacuation procedure. Prior, I've installed Mitsubishi units. Installing the LG units was very similar, they must copy each other. I started using Flaretite Seals on the flair fittings after a unit (installed two years) leaked at the line-set connection. I had pressure tested the system with nitrogen (400 PSI) but it still leaked about a year after installation.
FBaldwin
Los Angeles
4 years ago
Was this review helpful to you?

Unsure at this only had it installed for a week.

It is a replacement for a LG Vi unit. I'm using it to heat and cool my garage. it is working good so far.
Tom
Fayetteville, Nc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this pair with a LSNHEV1 indoor head? I'm aware it says the 2 needs purchased separately. I'm aware, but I have a LSNHEV1 on hand. Looking for a condenser for it.

Asked by Ohio 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. No, the HEV1 model is not compatible with the HEV2 model. The LSNHEV1 is only compatible with the LSUHEV1.

Was this review helpful to you?