Shop Limited Time Deals
Main product image of 22,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

22,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Outdoor Unit)

Brand:
LG
SKU:
LSU240HEV1
Rating:
(2)
Q&A:
(0)
22,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
LSU240HEV1 has been discontinued
Discontinued December 18, 2019
This product was discontinued by the manufacturer.
Suggested Alternative:
24,000 BTU, R-32, 20 SEER2 Mega 208-230V Single Zone Inverter Heat Pump w/ Built-In WiFi - Value Line (Outdoor Unit)
Brand:
LG
SKU:KUSAC241A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
22000 BTUs
Product Highlight: Heating Capacity (BTU)
22000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
17 Rating
Product Highlight: Voltage
208/230V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: The HEV1 model is not compatible with the HEV2 model.

This is an outdoor unit only. Indoor unit (LSN240HEV1) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


These single-zone systems feature energy-saving Inverter (variable-speed compressor) technology and are controlled through a standard wireless remote.

Features
  • 24-Hour on/off timer
  • 2-Way (up/down) auto swing
  • Auto changeover
  • Auto restart
  • Condensate sensor connection
  • Energy saving
  • lnverter (variable speed compressor)
  • Jet cool/Jet heat
  • Self-cleaning indoor coil
  • Sleep mode
  • Ultra quiet operation

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

65.6'

Product Type:

Outdoor Unit

Application:

Cooling

Heating

Cooling Capacity (BTU):

22000

Heating Capacity (BTU):

22000

SEER:

17

EER:

10.76

HSPF:

9

Liquid Line:

1/4"

Suction Line:

5/8"

Fan Speeds:

4/4/4

Outdoor dB(A):

53

Voltage:

208/230V

Energy Star Rated:

No

Connection Type:

Flare

Refrigerant Type:

R-410A

Width (Inches):

34-1/4"

Height (Inches):

25.8125"

Depth (Inches):

12-5/8"

Weight (lbs):

95 lbs

Warranty:

7 Year (Compressor)/5 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

39 Replacement Parts

Cover Assembly, Control (Outdoor), ACQ36712504
SKU: ACQ36712504
LG
Cover, MCK47976001
SKU: MCK47976001
LG
Harness, Multi, EAD63894003
SKU: EAD63894003
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Affordable and does the job!

Affordable and does the job! Fast shipping!
Eye ♥ U Chocolates
Bellevue, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product once issue was settled

Overall a great purchase, does not come with any line sets like I originally thought (my mistake!). I did run into an issue where there was no 410A precharged like there should have been, so I had to purchase my own separate tank of it. But this was a freak occurrence I was assured, and Supply House made it right, GREAT customer service. Unit runs super cold, and the heat isn't bad either for supplemental heating.
Matt F
CT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?