Milwaukee M18 Copper Press Tools & Jaws are the cordless press tools and matching jaws that plumbers and mechanical contractors use to make pressed copper connections. The Milwaukee M18 Force Logic Copper Press Tool Kit, model 2922-22, handles 1/2" through 2" copper connections and includes six press jaws, two M18 REDLITHIUM 2.0 batteries, a multi-voltage charger and a blow molded case. Pressed copper fittings eliminate the time consuming process of soldering and brazing. The listing also covers a press tool kit sold without jaws, a ONE-KEY press tool, standard copper press jaws and a copper press ring. The Force Logic press tool kit without jaws is described with a 50,000 cycle calibration interval. Choosing the correct tool, jaw and ring combination decides which sizes a crew can press on a given job.
Subcategories
Buying Guide
Start with the fitting sizes the crew presses most. The 2922-22 kit covers 1/2" through 2" copper with six jaws, which suits mixed-size service and repair work, while a kit sold without jaws fits a shop that already owns jaws. The 2-1/2" press ring is a separate item, and the product note says ring jaw SKU 49-16-2659 must be purchased as well, so plan for both pieces.
Next, decide on tracking when choosing Milwaukee M18 Copper Press Tools & Jaws. The press tool with ONE-KEY adds remote tracking, management and lockout, which matters for shops managing several tools. Skip it if the crew does not need those controls.
Check batteries and charging. The 2922-22 kit includes two M18 REDLITHIUM 2.0 batteries, a multi-voltage charger and a blow molded case. The kit sold without jaws lists 2 batteries and a charger.
Also confirm jaw compatibility. The 1/2" standard jaw is listed as a replacement for the M18 Milwaukee 2673 cordless press tool, so match each jaw to the tool model before ordering. Calibration matters for long-term use, and the Force Logic press tool kit is described with a 50,000 cycle calibration interval. Confirm any remaining details with the SupplyHouse team or the manufacturer.
Frequently Asked Questions
What sizes does the Milwaukee M18 Force Logic Copper Press Tool Kit with jaws handle?
The 2922-22 kit handles 1/2" through 2" copper connections. It includes six press jaws, two M18 REDLITHIUM 2.0 batteries, a multi-voltage charger and a blow molded case. The sizes covered are 1/2", 3/4", 1", 1-1/4", 1-1/2" and 2".
Do Milwaukee M18 copper press tool kits come with jaws?
It depends on the kit. The 2922-22 kit includes six jaws, while the M18 Force Logic Long Throw Press Tool Kit (No Jaws) comes with 2 batteries and a charger but no jaws. Check the product name before ordering.
What does the ONE-KEY version of the M18 Force Logic press tool add?
The M18 Force Logic Press Tool with ONE-KEY is described as a press tool with remote tracking, management and lockout. It uses an in-line design and a brushless motor. The listing shows 2 batteries and a charger included.
Which tool do the Milwaukee M18 replacement copper press jaws fit?
The 1/2" M18 Standard Copper Press Jaw is listed as a replacement jaw for the M18 Milwaukee 2673 cordless press tool. Jaws in that line range from 1/2" to 2". Match the jaw to the tool model before pressing.
Can a crew press 2-1/2" copper with the standard M18 jaws?
The 2-1/2" M18 Copper Press Ring is a separate item, and its product note says ring jaw SKU 49-16-2659 M18 Ring Copper Press Jaw must be purchased as well. The standard jaws shown run from 1/2" to 2". Pair the ring with the ring jaw for 2-1/2" work on Milwaukee M18 copper press tools.