Apply to be a TradeMaster!
Main product image of RB-24E, GuardDog Electronic, 24V Low Water Cut-Off - (Water)
Magnifying glass
Hover image to zoom

RB-24E, GuardDog Electronic, 24V Low Water Cut-Off - (Water)

SKU:
144692
Rating:
(17)
Q&A:
(2)
RB-24E, GuardDog Electronic, 24V Low Water Cut-Off - (Water)
Magnifying glass
Hover image to zoom
144692 has been discontinued
Discontinued July 8, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
RB-24SE, GuardDog Electronic, 24V Low Water Cut-Off (Water)
SKU:144701-MCDONNELL
(0)
Order by 6PM, receive 128 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Voltage
24V
Product Highlight: Length
5-3/4"
Product Highlight: Connection Type
Threaded Connection

Description

–
Features & Benefits:
  • Specifically designed to shut off the Burner if there is a unsafe water loss
  • For residential applications
  • Compact size
  • Easy to install and wire
  • Automatic reset feature resumes operation after a power outage when water is on probe
  • Green power on indicating LED
  • Red low water indicating LED
  • Solid state operation
  • 3 ft. harness cable included
  • Brass threads provide a metal-to-metal seal that ensures a leak-free installation
  • Integrated wrench flats enable secure installation without damage to the housing.
  • McDonnell & Miller's patented self-cleaning probe minimizes scale build-up and extends the recommended cleaning interval to 5 years.
  • "Plug & Play" wiring harnesses are available for most residential gas-burning boilers.

Specs

–
Application:

Hot Water Boilers

Type:

Electronic

Reset Type:

Automatic

Max Pressure (PSI):

160

Max Temp (F):

250°F

Sensitivity:

15000 ohms

Voltage:

24V

Length:

5-3/4"

Width:

1-7/8"

Max Ambient Temp (°F):

120°F

Connection Type:

Threaded

Thread Size:

3/4"

VA Rating:

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Reset Type
Voltage
Hot Water Boilers
Automatic
24V
Hot Water Boilers
Automatic
24V

You May Also Need

1-1/4" Air Separator (Press)
SKU: 78005-WEBSTONE
Webstone

Product Reviews

4.94 out of 17 reviews
94% would recommend this product
4.94
out of 17 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 17 reviews

Definitely recomend SH.con

Good value quality parts fast shipping
Chris
Buffalo ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What a great company to deal with

Quick shipping and help on the phone.Supply House has great prices and tremendous service.
Jimmy D
Nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

right part and on time

Got exactly what I needed, problem solved. Thanks
DW
Western MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would by it again

Small enough to fit anywhere in the system, and easy to install
Tony
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another GREAT PRICED SupplyHouse product

Worked and fit perfectly!! Fast shipping!!
Rich
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

I was really surprise to find the product delivered to my doorstep the next day! Installation was really easy and it worked properly from day one.
Joe
Phoenixville, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prompt delivery !

Excellent service
Bharat Shah
Iselin, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and delivery time.

My purchase was shipped the day that I ordered it and it arrived in 2 days.
Dan
Western, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES!!!!!!!!

This was a replacement for mine that went bad. VERY fast shipping, and installed in 30 min! Thank you all for your assistance. You are wonderful. If I need any parts, I know where to go! TY!!!!!!!!!!!!!!!!!!!!!!!
Pete
NJ
5 years ago
Was this review helpful to you?

RB-24E, GuardDog Electronic, 24V Low Water Cut-Off - (Water)

This LWCO is used on a Heat Transfer Products Munchkin boiler. The previous LWCO was about 15 years old and the red indicator turned on intermittently and also developed an intermittent buzzing sound. When I removed the old device the piece that keeps the water sensor clean was about to fall off. Problem avoided.
Stefano
New Providence, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Will the M&M model RB24-E lwco operate correctly with a 50% mix of propolyne glycol in a residential gas fired hot water boiler?

Asked by Fred 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Water/glycol mixtures up to 50% concentration may be used.

Was this review helpful to you?

Q: How can I get the wiring diagram? Can I use the same wiring harness

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the Installation Guide for this LWCO below: http://s3.pexsupply.com/manuals/1320960093621/67941_PROD_FILE.pdf

Was this review helpful to you?