Apply to be a TradeMaster!
Main product image of M18 FUEL 6-Gallon Wet/Dry Vacuum
Magnifying glass
Hover image to zoom

M18 FUEL 6-Gallon Wet/Dry Vacuum

Brand:
Milwaukee
SKU:
0910-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 6-Gallon Wet/Dry Vacuum
Magnifying glass
Hover image to zoom
$269.85 each
In Stock
In Stock
Get 2 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Capacity (Gallons)
6 Gallons

Description

Milwaukee's M18 FUEL 6 Gallon Wet/Dry Vacuum brings unmatched performance, durability, and versatility to jobsite cleanup. The POWERSTATE Brushless Motor and optimized components Outperform 3.5 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded. The wet/dry vac cleans up more common jobsite debris like drywall dust, concrete dust, and wood/metal shavings than 3.5 peak HP wet/dry vacuums in the same amount of time. This wet/dry vacuum provides you with the Most Durable Wheels and Hoses with reinforced casters and tread design for up to 8X wheel life. The crush and twist-resistant hose construction delivers up to 2X hose life. This vac is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. MAX POWER MODE delivers up to 31 minutes of continuous cleaning time per charge on an M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack. MAX RUN-TIME MODE delivers up to 47 minutes of continuous cleaning time per charge on an HD12.0 Battery Pack. The included Large High-Efficiency Filter ensures optimal dust and microparticle collection. You can use MILWAUKEE Fleece Dust Bags for less debris build-up on the filter. Integrated accessory storage allows for easy access to the crevice tool and utility nozzle on the motorhead, with more accessory storage spots on the removable wet/dry vacuum cart.

Features:
  • POWERSTATE Brushless Motor delivers more cleaning power than corded
  • Crush and twist resistant hose construction deliver up to 2X hose life
  • Quickly swap or clean filters with the easy access quarter turn design
  • (4) latching points on the motor head to store and secure the Vacuum Tool Storage Bag (49-90-2019)
  • Reinforced casters and tread design deliver up to 8X wheel life
  • Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
  • Included Large High Efficiency Filter ensures optimal dust and microparticle collection
  • Integrated accessory storage on the motor head, allows for easy access to the crevice tool and utility nozzle
  • 87 CFM & 60" of Suction
  • 1-7/8" Hose Diameter


Includes:
  • (1) M18 FUEL Wet/Dry Vacuum Motor Head
  • (1) 6 Gallon Wet/Dry Vacuum Tank
  • (1) Wet/Dry Vacuum Cart
  • (1) Large Wet/Dry Vacuum High Efficiency Filter
  • (1) 1-7/8" x 9' Flexible Hose
  • (1) 1-7/8" Crevice Tool
  • (1) 1-7/8" Utility Nozzle
  • (2) 1-7/8" Extension Wands

Specs

Product Type:

Vacuum

Max Airflow (CFM):

87

Capacity (Gallons):

6

Running Time:

47 Minutes

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Includes:

Extension Nozzle

Crevice Tool

Cart

Tank

Hose

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2-1/2" Round Brush Tool
SKU: 49-90-2001
Milwaukee

28 Replacement Parts

1-7/8" x 9' Flexible Hose
SKU: 49-90-1996
Milwaukee
2-1/2" Round Brush Tool
SKU: 49-90-2001
Milwaukee
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy