Apply to be a TradeMaster!
Main product image of 8,500 BTU Ductless Mini-Split Cool Only Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom

8,500 BTU Ductless Mini-Split Cool Only Air Conditioner (Outdoor Unit)

Brand:
Panasonic
SKU:
CU-S9NKUA
Rating:
(0)
Q&A:
(0)
8,500 BTU Ductless Mini-Split Cool Only Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom
We no longer carry CU-S9NKUA
Unavailable since April 20, 2017

Product Highlights

Product Highlight: Cooling Capacity (BTU)
8500 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER
21 Rating
Product Highlight: Mount
Wall
Product Highlight: Width (Inches)
30-23/32" Width

Description

Line Set Not Included. This is an outdoor unit only. Indoor unit (CS-S9NKUA) must be purchased separately.

Panasonic wall mounted air conditioners and heat pumps offer the utmost in versatility and reliability in solving your cooling and heating needs.

Includes:
  • Wireless Remote Control - Panasonic's infrared Remote Control with easy to read LCD Display, gives the user the capability to adjust & set: temperature, sweep (louver control), fan speeds, timer and more, for complete automatic operation.
  • Air Sweep Control - The air sweep function moves the louver up and down in the air outlet, directing air in a "sweeping" motion around the room and providing comfort in every corner.
  • Automatic Restart Function after Power Failure
  • Low Ambient Operation
  • Quiet Mode
  • Anti-microbial Filter
  • Blue Fin Condenser - Condensers can take a beating from exposure to salty air, rain and other corrosive factors. Panasonic has tripled the life of our condensers with an original anti-rust coating.
  • Specs

    Product Type:

    Outdoor Unit

    Application:

    Cooling

    Outdoor Voltage:

    208/230/1/60

    SEER:

    21

    Mount:

    Wall

    Cooling Capacity (BTU):

    8500

    Max. Elevation (ft.):

    49'

    Outdoor Dimensions (H x W x D):

    21-9/32" x 30-23/32" x 11-13/32"

    Liquid Line:

    1/4"

    Suction Line:

    3/8"

    Width (Inches):

    30-23/32"

    Depth (Inches):

    11-13/32"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Need help calculating?
    Use Our Calculator

    You May Also Need