Apply to be a TradeMaster!
Main product image of WH34, 3/4" High Temperature Housing w/ Mounting Bracket (30-125 PSI)
Magnifying glass
Hover image to zoom

WH34, 3/4" High Temperature Housing w/ Mounting Bracket (30-125 PSI)

Brand:
Pentair
SKU:
152009
Rating:
(1)
Q&A:
(1)
WH34, 3/4" High Temperature Housing w/ Mounting Bracket (30-125 PSI)
Magnifying glass
Hover image to zoom
152009 has been discontinued
Discontinued February 5, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
12-1/8"
Product Highlight: Diameter (Inches)
5-1/8" Diameter

Description

–

Features:

  • Manufactured of a durable polypropylene, clear Styrene-Acrylonitrile (SAN), or glass-reinforced nylon
  • Thick walls for increased strength
  • Offered in 10" size
  • Equipped with 3/4" NPT inlet and outlet ports
  • Accommodate a wide range of 2-1/4" to 2-7/8" diameter cartridges
  • Include installation hardware, sump wrench, and manual
  • Able to withstand temperatures up to 165°F (74°C)
  • Constructed of glass-reinforced nylon
  • An economical alternative to stainless and carbon steel housings
  • Excellent chemical compatibility makes this housing an ideal choice for a wide variety of industrial applications, including those involving organic solvents, sea water, alcohol, petroleum and vegetable oils
  • Includes silicone O-ring
  • Wrench included (152037)

Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filter Housing

Application:

Point of Entry

Type:

Specialty

High Temperature

Max Pressure (PSI):

125

Max Water Temp (°F):

160°F

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

NPT

Height:

12-1/8"

Diameter (Inches):

5-1/8"

Housing Color:

Red

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

W30W, Polypropylene String Wound Sediment Filter Cartridge, 2-Pack (30 Micron)
SKU: 155187-52
Pentair

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy it again

The product was as advice. Fast shipping as always. Happy with my purchase.
Mike
nys
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this filter housing come with mounting bracket, hardware, and a wrench for changing the filter?

Asked by Ryan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this unit does not come with anything other than the canister.

Was this review helpful to you?