Shop Limited Time Deals
Main product image of 96" Electric Baseboard Heater (208 volts - 2,000 watts)
Magnifying glass
Hover image to zoom

96" Electric Baseboard Heater (208 volts - 2,000 watts)

Brand:
Qmark
SKU:
2508W
Rating:
(0)
Q&A:
(0)
96" Electric Baseboard Heater (208 volts - 2,000 watts)
Magnifying glass
Hover image to zoom
This product is not available to ship to your area

Product Highlights

Product Highlight: BTU Output
6824 Max BTUs
Product Highlight: Voltage
208V
Product Highlight: Wattage
2000 Watts
Product Highlight: Color
Navajo White
Product Highlight: Length (Inches)
96" Length

Description

  • Easily installed without disassembly.
  • Designed for quiet operation...no popping and pinging normally associated with baseboard heaters.
  • Built-in safety thermal cut-off protection.
  • Easy out knockouts at each end for convenient wiring. Knockouts inside wiring compartment allow field installation of optical raceway kit from end to end, forming UL listed wiring.
  • UL listed for installation on wall at floor level with wall-to-wall carpeting. Heater stands unsupported during installation.
  • Navajo White or Northern White enamel finish retains attractive appearance and is compatible with all interior decors.
  • Pre-notched mounting guide marks for fast and easy installation without disassembling the unit.
  • Built -in cable clamp in both wiring compartments to restrain incoming cables without using additional hardware.

Specs

Color:

Navajo White

Length (Inches):

96"

Voltage:

208V

Wattage:

2000

BTU Output:

6824

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Color
Voltage
Wattage
BTU Output
CURRENT ITEM
Product Image of 96" Electric Baseboard Heater (208 volts - 2,000 watts)
96" Electric Baseboard Heater (208 volts - 2,000 watts)
SKU: 2508W
Navajo White
208V
2000
6824
White
240v
1172
4000

You May Also Need