Apply to be a TradeMaster!
Main product image of 24 Vac 2 pole Definite Purpose Contactor (30 A), DP2030A1004
Magnifying glass
Hover image to zoom

24 Vac 2 pole Definite Purpose Contactor (30 A), DP2030A1004

Brand:
Resideo
SKU:
DP2030A1004
Rating:
(5)
Q&A:
(0)
24 Vac 2 pole Definite Purpose Contactor (30 A), DP2030A1004
Magnifying glass
Hover image to zoom
DP2030A1004 has been discontinued
Discontinued August 4, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-4°F to 149°F

Description

Overview:
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors.

Features:
  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Electrical Connections (main): #10 combination head screws
  • Contact Connections (coil): double 1/4 in. quick-connects
  • Dimensions (in.): 3.25" high x 3.63" wide x 3.8" deep

Specs

Application:

Economy Definite Purpose Contactor

Poles:

2

Amperage:

30

Voltage:

24V

Temperature Range (F):

-4°F to 149°F

Coil Ratings:

24v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Poles
Amperage
Voltage
CURRENT ITEM
Product Image of 24 Vac 2 pole Definite Purpose Contactor (30 A), DP2030A1004
24 Vac 2 pole Definite Purpose Contactor (30 A), DP2030A1004
SKU: DP2030A1004
(5)
2
30
24V

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

24 Vac 2 Pole Contactor

Perfect fit and great quality. Fast and great service
Alain
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy product again

Excellent a/c repair part
Big D
Michigan City IN
7 years ago
Was this review helpful to you?

Very reasonably priced business

Iam extremely happy for the part I ordered for my central air conditioner. Very quick service and no problems at all
George
Big island Virginia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Part arrive on time, it was the correct part and worked perfect for the application. Very satisfied!
Buck
Colorado Springs, CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The contact points are made of good material.

Use this parts in my central air condition units that can run the system more efficitly.
Tom
Glen Carbon, IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?