Apply to be a TradeMaster!
Main product image of High-Efficiency 70 Non-Condensing Direct Vent Indoor Tankless Water Heater (NG), RTG-70DVLN-3
Magnifying glass
Hover image to zoom

High-Efficiency 70 Non-Condensing Direct Vent Indoor Tankless Water Heater (NG), RTG-70DVLN-3

Brand:
Rheem
SKU:
RTG-70DVLN-3
Rating:
(2)
Q&A:
(0)
High-Efficiency 70 Non-Condensing Direct Vent Indoor Tankless Water Heater (NG), RTG-70DVLN-3
Magnifying glass
Hover image to zoom
$804.00 each
In Stock
In Stock
Get 5 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Indoor Only
Product Highlight: Temperature Range (F)
100°F - 140°F
Product Highlight: BTU Input
160000 BTUs
Product Highlight: Energy Star Rated
No
Product Highlight: Vent Type
Direct Vent

Description

–

With the same proven performance both plumbers and homeowners trust, the Rheem RTGH Series Super High Efficiency Condensing and Rheem RTG Series High Efficiency Non-Condensing Tankless Water Heaters now offer a new modern design. These smaller, lighter units were designed with contractors in mind to make one-person installation and servicing even easier while saving the homeowner money and energy. Plus, enhanced features deliver the continuous hot water and energy efficiency homeowners want.

Efficiency 
 

  • .82 UEF -US

With all -copper heat exchanger 
 
Performance 
 

  • EcoNet Enabled - all Tankless products from 2010 to present can connect to EcoNet mobile app via Tankless EcoNet Accessory Kit (REWRA630TWH)
  • Exclusive! Water Savings Setting - upon activation, this setting can save homeowners up to 1,100 gallons of water per year by reducing flow at the tap unitl set temperature is achieved (optional)
  • Industry Best! Low Flow Activation - Minimum flow rate of .26 GPM and minimum activation flow rate of .40 GPM ensures the user will receive hot water even in low demand situations
  • Recirculation Pump Kit-Ready - Providing faster hot water at the tap and savings of up to 12,000 gallons water/year
  • Easy Installation and Service
  • 1/2" Gas line compatibility
  • Exclusive! Maintenance Notice Setting - Alerts homeowner, after 500 hours of use, to call for service check (optional)
  • 3"/5" concentric vent system with Integrated condensate collector
  • Connects to Metal Fab. Inc., 3"/5" concentric venting without an adapter

 
Technology 
 
  • For higher demand applications, accessories available to link multiple units in a load-sharing system High Altitude Compliant
  • High-altitude capability - up to 8,400 ft. elevation above sea level Low Emissions
  • Environmentally Friendly ultra low NOx burner meets SCAQMD rule 1146.2 requirements Safety
  • Exclusive! Guardian OFW™overheat film wrap - prevents dangerous temperatures and provides industry best side-to-side clearance of 1/2 inch
  • Exclusive! Hot Start Programming - Minimizes cold water bursts by staying in ready-fire state for back-to-back hot water needs
  • Plus…Digital remote control and 10 ft. of thermostat wire included Requires 120V power supply (indoor models only) Industry Best! Freeze protection to -30°F Maximum water temperature is 140°F. For higher temperature applications, upgrade kits are available


Specs

–
Product Type:

Tankless Heater

Application:

2-3 Showers

Residential

BTU Input:

160000

Installation Type:

Indoor Only

Energy Factor:

0.82

Energy Star Rated:

No

Fuel Type:

Natural Gas

Vent Type:

Direct Vent

Temperature Range (F):

100°F - 140°F

Flow Range (GPM):

0.26 - 0.40

Voltage:

120v

Hot Water Outlet (NPTF):

3/4"

Cold Water Inlet (NPTM):

3/4"

Gas Connection:

3/4"

Height (Inches):

9.875"

Width (Inches):

13-7/8"

Depth (Inches):

25-5/8"

BTU (Max):

160000

BTU (Min):

11000

Type:

Non-Condensing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

32 Replacement Parts

Lower Burner Assembly - NG, RTG20235V
SKU: RTG20235V
Rheem
Replacement O-Ring Kit - Paloma, RTG20206
SKU: RTG20206
Rheem
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It installed quick and easy & worked like it is supposed to

It installed quick and easy and worked like it is supposed to. The people on the service line answered questions on our old unit to verify what we believed was wrong before replacing it. They were super helpful. It wad delivered quickly. Definitely would order from them again! And the unit seems like it is good quality.
KAD
WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Installation …. replacement for older Rheem system

Installation was straight forward. I replaced a 16yr old Rheem unit that decided to die. As long as you use the recommended valve system , piece of cake. The venting is another story. The new system requires a 3x5 concentric vent. Cost is almost as much as the main unit. The old system used 3" stainless Zvent. Had to replace 100% of the old vent. New system is working perfectly.
Muzzy
Ravenna, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy