Apply to be a TradeMaster!
Main product image of Mid Efficiency 9.5 GPM Indoor Natural Gas EcoNet Included Tankless Water Heater
Magnifying glass
Hover image to zoom

Mid Efficiency 9.5 GPM Indoor Natural Gas EcoNet Included Tankless Water Heater

Brand:
Rheem
SKU:
RTG-95DVELN-1
Rating:
(0)
Q&A:
(0)
Mid Efficiency 9.5 GPM Indoor Natural Gas EcoNet Included Tankless Water Heater
Magnifying glass
Hover image to zoom
RTG-95DVELN-1 has been discontinued
Discontinued January 19, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
High Efficiency 9.5 GPM Indoor Wi-Fi LeakGuard Detection Non-Condensing Tankless Water Heater (NG), RTG-95DVELN-3
Brand:
Rheem
SKU:RTG-95DVELN-3
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Indoor Only
Product Highlight: Warranty
12 Year Limited on Heat Exchanger/ 5 Year on Parts Warranty
Product Highlight: Temperature Range (F)
85°F - 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: BTU Input
199900 BTUs

Description

–
Rebate
Your local utility company may offer a rebate when purchasing this unit. You can search for rebates in your area from here.

Rheem RTG is a series of ultra low NOx, mid-efficiency tankless gas water heaters designed for continuous hot water Efficiency

  • .82 UEF -US
With all -copper heat exchanger

Performance

  • EcoNet included - all Tankless products from 2010 to present can connect to EcoNet mobile app via Tankless EcoNet Accessory Kit (REWRA630TWH)
  • Exclusive! Water Savings Setting – upon activation, this setting can save homeowners up to 1,100 gallons of water per year by reducing flow at the tap unitl set temperature is achieved (optional)
  • Industry Best! Low Flow Activation - Minimum flow rate of .26 GPM and minimum activation flow rate of .40 GPM ensures the user will receive hot water even in low demand situations
  • Recirculation Pump Kit-Ready – Providing faster hot water at the tap and savings of up to 12,000 gallons water/year
  • Easy Installation and Service
  • 1/2" Gas line compatibility
  • Exclusive! Maintenance Notice Setting - Alerts homeowner, after 500 hours of use, to call for service check (optional)
  • 3"/5" concentric vent system with Integrated condensate collector
  • Connects to Metal Fab. Inc., 3"/5" concentric venting without an adapter


Technology

  • For higher demand applications, accessories available to link multiple units in a load-sharing system High Altitude Compliant
  • High-altitude capability – up to 8,400 ft. elevation above sea level Low Emissions
  • Environmentally Friendly ultra low NOx burner meets SCAQMD rule 1146.2 requirements Safety
  • Exclusive! Guardian OFW™overheat film wrap - prevents dangerous temperatures and provides industry best side-to-side clearance of 1/2 inch
  • Exclusive! Hot Start Programming - Minimizes cold water bursts by staying in ready-fire state for back-to-back hot water needs
  • Plus…Digital remote control and 10 ft. of thermostat wire included Requires 120V power supply (indoor models only) Industry Best! Freeze protection to -30°F Maximum water temperature is 140°F. For higher temperature applications, upgrade kits are available

Specs

–
Product Type:

Tankless Heater

Installation Type:

Indoor Only

Energy Star Rated:

Yes

BTU Input:

199900

Fuel Type:

Natural Gas

Energy Factor:

0.82

Application:

4 Showers

Residential

Vent Type:

Direct Vent

Temperature Range (F):

85°F - 140°F

Flow Range (GPM):

0.26 - 0.40

Voltage:

120v

Cold Water Inlet (NPTM):

3/4"

Hot Water Outlet (NPTF):

3/4"

Gas Connection:

3/4"

Height (Inches):

9.875"

Depth (Inches):

25-5/8"

Width (Inches):

13-7/8"

Warranty:

12 Year Limited on Heat Exchanger/ 5 Year on Parts

BTU (Max):

199900

BTU (Min):

11000

Type:

Non-Condensing

Flow Rate at 40F Temp Rise (GPM):

8.5

Flow Rate at 50F Temp Rise (GPM):

6.6

Flow Rate at 60F Temp Rise (GPM):

5.5

Flow Rate at 70F Temp Rise (GPM):

4.7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

32 Replacement Parts

Remote Control Terminal Block, RTG20164AA
SKU: RTG20164AA
Rheem
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM