Apply to be a TradeMaster!
Main product image of High-Efficiency 9.5 GPM Non-Condensing Indoor Natural Gas Tankless Water Heater, RTG-95DVLN-3
Magnifying glass
Hover image to zoom

High-Efficiency 9.5 GPM Non-Condensing Indoor Natural Gas Tankless Water Heater, RTG-95DVLN-3

Brand:
Rheem
SKU:
RTG-95DVLN-3
Rating:
(0)
Q&A:
(0)
High-Efficiency 9.5 GPM Non-Condensing Indoor Natural Gas Tankless Water Heater, RTG-95DVLN-3
Magnifying glass
Hover image to zoom
$1,243.00 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Industrial, Residential, Indoor Only
Product Highlight: Temperature Range (F)
100°F - 140°F
Product Highlight: Energy Star Rated
No
Product Highlight: BTU Input
199900 BTUs
Product Highlight: Vent Type
Direct Vent

Description

–
With the same proven performance both plumbers and homeowners trust, the Rheem RTGH Series Super High Efficiency Condensing and Rheem RTG Series High Efficiency Non-Condensing Tankless Water Heaters now offer a new modern design. These smaller, lighter units were designed with contractors in mind to make one-person installation and servicing even easier while saving the homeowner money and energy. Plus, enhanced features deliver the continuous hot water and energy efficiency homeowners want.

Efficiency

  • .82 UEF -US
With all -copper heat exchanger

Performance

  • EcoNet Enabled - all Tankless products from 2010 to present can connect to EcoNet mobile app via Tankless EcoNet Accessory Kit (REWRA630TWH)
  • Exclusive! Water Savings Setting - upon activation, this setting can save homeowners up to 1,100 gallons of water per year by reducing flow at the tap unitl set temperature is achieved (optional)
  • Industry Best! Low Flow Activation - Minimum flow rate of .26 GPM and minimum activation flow rate of .40 GPM ensures the user will receive hot water even in low demand situations
  • Recirculation Pump Kit-Ready - Providing faster hot water at the tap and savings of up to 12,000 gallons water/year
  • Easy Installation and Service
  • 1/2" Gas line compatibility
  • Exclusive! Maintenance Notice Setting - Alerts homeowner, after 500 hours of use, to call for service check (optional)
  • 3"/5" concentric vent system with Integrated condensate collector
  • Connects to Metal Fab. Inc., 3"/5" concentric venting without an adapter


Technology

  • For higher demand applications, accessories available to link multiple units in a load-sharing system High Altitude Compliant
  • High-altitude capability - up to 8,400 ft. elevation above sea level Low Emissions
  • Environmentally Friendly ultra low NOx burner meets SCAQMD rule 1146.2 requirements Safety
  • Exclusive! Guardian OFW™overheat film wrap - prevents dangerous temperatures and provides industry best side-to-side clearance of 1/2 inch
  • Exclusive! Hot Start Programming - Minimizes cold water bursts by staying in ready-fire state for back-to-back hot water needs
  • Plus…Digital remote control and 10 ft. of thermostat wire included Requires 120V power supply (indoor models only) Industry Best! Freeze protection to -30°F Maximum water temperature is 140°F. For higher temperature applications, upgrade kits are available

Specs

–
Installation Type:

Industrial

Residential

Indoor Only

Product Type:

Tankless Heater

Energy Factor:

0.82

Application:

4 Showers

Fuel Type:

Natural Gas

Energy Star Rated:

No

BTU Input:

199900

Vent Type:

Direct Vent

Flow Range (GPM):

0.26 - 0.40

Temperature Range (F):

100°F - 140°F

Voltage:

120v

Cold Water Inlet (NPTM):

3/4"

Gas Connection:

3/4"

Hot Water Outlet (NPTF):

3/4"

Height (Inches):

25-5/8"

Width (Inches):

13-7/8"

Depth (Inches):

9.875"

BTU (Max):

199900

BTU (Min):

11000

Type:

Non-Condensing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

32 Replacement Parts

Burner Control Assembly, RTG20235Y
SKU: RTG20235Y
Rheem
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy