Apply to be a TradeMaster!
Main product image of Mid Efficiency 9.5 GPM Outdoor Natural Gas Tankless Water Heater, RTG-95XLN-3
Magnifying glass
Hover image to zoom

Mid Efficiency 9.5 GPM Outdoor Natural Gas Tankless Water Heater, RTG-95XLN-3

Brand:
Rheem
SKU:
RTG-95XLN-3
Rating:
(0)
Q&A:
(0)
Mid Efficiency 9.5 GPM Outdoor Natural Gas Tankless Water Heater, RTG-95XLN-3
Magnifying glass
Hover image to zoom
$1,272.86 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Residential, Industrial, Outdoor Only
Product Highlight: Warranty
12 Year Limited on Heat Exchanger/ 5 Year on Parts Warranty
Product Highlight: Temperature Range (F)
85°F - 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: BTU Input
199900 BTUs

Description

–

Image depicted is a stock photo.


Rheem RTG is a series of ultra low NOx, mid-efficiency tankless gas water heaters designed for continuous hot water


Efficiency

  • .82 UEF -US
  • With all -copper heat exchanger

Product Size

  • Height: 20-3/4"
  • Width: 13-1/2"
  • Depth: 9-2/5"

Performance

  • EcoNet Enabled - all Tankless products from 2010 to present can connect to EcoNet mobile app via Tankless EcoNet Accessory Kit (REWRA630TWH)
  • Exclusive! Water Savings Setting - upon activation, this setting can save homeowners up to 1,100 gallons of water per year by reducing flow at the tap unitl set temperature is achieved (optional)
  • Industry Best! Low Flow Activation - Minimum flow rate of .26 GPM and minimum activation flow rate of .40 GPM ensures the user will receive hot water even in low demand situations
  • Recirculation Pump Kit-Ready - Providing faster hot water at the tap and savings of up to 12,000 gallons water/year
  • Easy Installation and Service
  • 1/2" Gas line compatibility
  • Exclusive! Maintenance Notice Setting - Alerts homeowner, after 500 hours of use, to call for service check (optional)
  • 3"/5" concentric vent system with Integrated condensate collector
  • Connects to Metal Fab. Inc., 3"/5" concentric venting without an adapter

Technology

  • For higher demand applications, accessories available to link multiple units in a load-sharing system High Altitude Compliant
  • High-altitude capability - up to 8,400 ft. elevation above sea level Low Emissions
  • Environmentally Friendly ultra low NOx burner meets SCAQMD rule 1146.2 requirements Safety
  • Exclusive! Guardian OFW overheat film wrap - prevents dangerous temperatures and provides industry best side-to-side clearance of 1/2 inch
  • Exclusive! Hot Start Programming - Minimizes cold water bursts by staying in ready-fire state for back-to-back hot water needs
  • Plus…Digital remote control and 10 ft. of thermostat wire included Requires 120V power supply (indoor models only) Industry Best! Freeze protection to -30°F Maximum water temperature is 140°F. For higher temperature applications, upgrade kits are available

Specs

–
Installation Type:

Residential

Industrial

Outdoor Only

Application:

Industrial

Residential

Product Type:

Tankless Heater

Energy Star Rated:

Yes

BTU Input:

199900

Fuel Type:

Natural Gas

Energy Factor:

0.81

Temperature Range (F):

85°F - 140°F

Flow Range (GPM):

0.26 - 0.40

Voltage:

120v

Cold Water Inlet (NPTM):

3/4"

Hot Water Outlet (NPTF):

3/4"

Gas Connection:

3/4"

Warranty:

12 Year Limited on Heat Exchanger/ 5 Year on Parts

BTU (Max):

199900

BTU (Min):

11000

Vent Type:

Outdoor (No Venting)

Type:

Non-Condensing

Flow Rate at 40F Temp Rise (GPM):

8.5

Flow Rate at 50F Temp Rise (GPM):

6.6

Flow Rate at 60F Temp Rise (GPM):

5.5

Flow Rate at 70F Temp Rise (GPM):

4.7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

26 Replacement Parts

Thermostat Assembly, RTG20235AB
SKU: RTG20235AB
Rheem
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy