Apply to be a TradeMaster!
Main product image of High Efficiency 8.4 GPM Outdoor Propane Gas EcoNet Enabled Tankless Water Heater
Magnifying glass
Hover image to zoom

High Efficiency 8.4 GPM Outdoor Propane Gas EcoNet Enabled Tankless Water Heater

Brand:
Rheem
SKU:
RTGH-84XLP-2
Rating:
(0)
Q&A:
(0)
High Efficiency 8.4 GPM Outdoor Propane Gas EcoNet Enabled Tankless Water Heater
Magnifying glass
Hover image to zoom
RTGH-84XLP-2 has been discontinued
Discontinued November 9, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
RTGH Super High Efficiency 8.4 GPM Indoor Condensing Tankless Water Heater (Propane), RTGH-84DVLP-3
Brand:
Rheem
SKU:RTGH-84DVLP-3
(0)
Order by 6PM, receive 5 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Warranty
12 Year Limited on Heat Exchanger/ 5 Year on Parts Warranty
Product Highlight: Temperature Range (F)
85°F - 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: BTU Input
157000 BTUs

Description

–
Note: To replace this outdoor unit, please purchase both the indoor unit (RTGH-84DVLP-3) and the Outdoor Conversion Kit (RTGH-X).

Rebate
Your local utility company may offer a rebate when purchasing this unit. You can search for rebates in your area from here.

Rheem Prestige RTGH is a series of high efficiency condensing tankless gas water heaters designed for continuous hot water

Efficiency Up to .93 UEF - US With stainless steel condensing heat exchanger Performance Exclusive! Water Savings Setting upon activation, this setting can save homeowners up to 1,100 gallons of water per year by decreasing the flow of water through the pipes until the temperature reaches the heater’s set temperature Industry Leading Low Flow Activation - Minimum flow rate of .26 GPM and minimum activation flow rate of .40 GPM ensures the user will receive hot water even in low demand situations Recirculation Pump Kit-Ready – Providing faster hot water at the tap and savings of up to 12,000 gallons water/year Exclusive! Hot Start Programming - Minimizes cold water bursts by staying in ready-fire state for back-to-back hot water needs Easy Installation and Service

  • 2" Venting with band connections
  • Vent up to 150 ft with 3" PVC and 60 ft with 2" PVC
  • Built-in condensate neutralizer
  • 1/2" Gas line compatibility up to 24ft.
  • Exclusive! Maintenance Notice Setting - Alerts homeowner, after 500 hours of use, to call for service check (optional)
  • Self-diagnostic system for easy installation and service
  • High-altitude capability – up to 8,400 ft. elevation above sea level
  • Digital remote control now pre-wired and 10 ft. of thermostat wire included
  • Supplied with a 120-volt power cord (indoor models only) Technology


EcoNet Enabled - all Tankless products from 2010 to present can connect to EcoNet mobile app via Tankless EcoNet Accessory Kit (REWRA630TWH) For higher demand application, easily link multiple tankless units to operate as one system: 2 Units: EZ Link Cable Up to 6 units: MIC-6 Control Board Up to 20 units: MIC-185 plus MICS-180 manifold control assembly Environmentally Friendly Low Emissions

Ultra low NOx burner meets SCAQMD rule 1146.2 requirements Safety Exclusive! Overheat Film Wrap - prevents dangerous temperatures and provides industry best side-to-side clearance of 1/2 inch Industry Best! Freeze protection to -30°F

Specs

–
Product Type:

Tankless Heater

Installation Type:

Outdoor Only

Application:

3 Showers

Residential

Energy Star Rated:

Yes

Fuel Type:

Propane

Energy Factor:

0.93

BTU Input:

157000

Vent Type:

Outdoor (No Venting)

Temperature Range (F):

85°F - 140°F

Flow Range (GPM):

0.26 - 0.40

Voltage:

120v

Gas Connection:

3/4"

Cold Water Inlet (NPTM):

3/4"

Hot Water Outlet (NPTF):

3/4"

Height (Inches):

27.5"

Width (Inches):

18-1/2"

Depth (Inches):

9-3/4"

Warranty:

12 Year Limited on Heat Exchanger/ 5 Year on Parts

BTU (Max):

157000

BTU (Min):

11000

Type:

Condensing

Flow Rate at 40F Temp Rise (GPM):

7.5

Flow Rate at 50F Temp Rise (GPM):

6

Flow Rate at 60F Temp Rise (GPM):

5

Flow Rate at 70F Temp Rise (GPM):

4.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

27 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM