Apply to be a TradeMaster!
Main product image of Commercial High Efficiency 9.5 GPM Outdoor Natural Gas EcoNet Enabled Tankless Water Heater
Magnifying glass
Hover image to zoom

Commercial High Efficiency 9.5 GPM Outdoor Natural Gas EcoNet Enabled Tankless Water Heater

Brand:
Rheem
SKU:
RTGH-C95XLN
Rating:
(0)
Q&A:
(0)
Commercial High Efficiency 9.5 GPM Outdoor Natural Gas EcoNet Enabled Tankless Water Heater
Magnifying glass
Hover image to zoom
RTGH-C95XLN has been discontinued
Discontinued October 20, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Temperature Range (F)
85°F - 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: BTU Input
199900 BTUs
Product Highlight: Vent Type
Direct Vent

Description

–
Overview

Rheem Commercial Tankless System This custom-built tankless solution arrives on the jobsite factory-assembled with single point connections, including:

  • RTGH-CM95 Condensing Tankless Water Heaters
  • Factory installed system control manifold
  • Pre-sized water and gas manifold
  • Electrical wiring
  • Condensate lines


Configurations

  • Wall mounted system
  • Wall hung system
  • Free-standing system
  • System Options
  • 2-6 tankless units per system
  • Indoor & Outdoor systems
  • Common venting options for up to 10 units
  • Easy manifolding of up to 20 units
  • Engineered Solution by Rheem
  • Scalable from 11,000 BTU/h to 1,199,400 BTU/h per system (6 units max per system rack,
  • multiple racks can be linked up to 20 total units or 3,998,000 BTU/h)
  • Multiple configurations
  • Options for future expansion


Installation Savings

  • Reduce installation costs with single point connections Industry Best Solutions
  • Minimum side to side clearances = 1/2 inch (to combustibles)
  • Minimum fow rate = 0.26 GPM
  • Minimum activation rate = 0.40 GPM
  • UL-1738 & ULC-S636 certification on PPs venting accessories Redundancy
  • Efficiency
  • Up to 96% Thermal Efficiency with stainless steel condensing heat exchanger
  • Intelligent electronic controls designed to increase energy efficiency and safety
  • Performance
  • Low flow fixture compatible – Industry minimum flow rate of .26 GPM and minimum activation
  • flow rate of .40 GPM ensures the user will receive hot water even in low demand situations
  • Recirculation Pump Kit-Ready – Quickly pairs with our Recirculation Pump kit to provide
  • instantaneous hot water at the tap2

Specs

–
Product Type:

Tankless Heater

Energy Star Rated:

Yes

Fuel Type:

Natural Gas

BTU Input:

199900

Installation Type:

Outdoor Only

Vent Type:

Direct Vent

Temperature Range (F):

85°F - 140°F

Flow Range (GPM):

0.26 - 0.40

Voltage:

120v

Hot Water Outlet (NPTF):

3/4"

Cold Water Inlet (NPTM):

3/4"

Gas Connection:

3/4"

Height (Inches):

27.5"

Depth (Inches):

9-3/4"

Width (Inches):

18-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

29 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM