| Installation Type: | Residential Indoor Only |
|---|---|
| Product Type: | Tankless Heater |
| Application: | 4 Showers |
| Energy Factor: | 0.96 |
| Energy Star Rated: | Yes |
| Fuel Type: | Natural Gas |
| Vent Type: | Direct Vent |
| Temperature Range (F): | 85°F - 140°F |
| Flow Range (GPM): | 0.26 - 0.40 |
| Voltage: | 120v |
| Gas Connection: | 3/4" |
| Cold Water Inlet (NPTM): | 3/4" |
| Hot Water Outlet (NPTF): | 3/4" |
| Height (Inches): | 28.7" |
| Width (Inches): | 17.3" |
| Depth (Inches): | 14.8" |
| Warranty: | 15 Year Ltd. Heat Exchanger/ 5 Year Ltd. Parts/ 1 Year Ltd. Labor |
| BTU (Max): | 199900 |
| BTU (Min): | 11000 |
| Type: | Condensing |
| Flow Rate at 40F Temp Rise (GPM): | 9.8 |
| Flow Rate at 50F Temp Rise (GPM): | 7.7 |
| Flow Rate at 60F Temp Rise (GPM): | 6.4 |
| Flow Rate at 70F Temp Rise (GPM): | 5.5 |
| Includes: | Pump |