Apply to be a TradeMaster!
Main product image of CXP199IN 199,000 BTU Commercial Condensing Indoor Tankless Water Heater w/ Integrated Pump (Natural Gas)
Magnifying glass
Hover image to zoom

CXP199IN 199,000 BTU Commercial Condensing Indoor Tankless Water Heater w/ Integrated Pump (Natural Gas)

Brand:
Rinnai
SKU:
CXP199IN
Rating:
(3)
Q&A:
(0)
CXP199IN 199,000 BTU Commercial Condensing Indoor Tankless Water Heater w/ Integrated Pump (Natural Gas)
Magnifying glass
Hover image to zoom
$2,228.10 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Residential, Commercial, Indoor Only
Product Highlight: Energy Star Rated
Yes
Product Highlight: Vent Type
Direct Vent, Concentric

Description

–

Rebates: 

 You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Rinnai Rebate Center 


Overview

SENSEI CX Series is the Built for the PRO, by the PRO with a new, more compact combustion design that makes it easier to install with enhanced operational performance and serviceability.


Features

  • Uniform Energy Factor (UEF): 0.98
  • 97% Thermal Efficiency
  • Warranty 8 yrs or 12K hours on Heat Exchanger/ 5 years on Parts/ 1 Year on Reasonable Labor
  • 15,000 BTU/H (minimum)
  • 199,000 BTU/H (maximum)
  • Indoor

Specifications

  • Manufacturer Trade Model Number - U.S.: CXP199iN
  • Product Depth: 11.4 inch / (291 mm)
  • Product Height: 30.11 inch / (762 mm)
  • Product Width: 18.5 inch / (470 mm)
  • Product Weight: 58 lb / (26.3 kg)
  • Gas Type: Natural Gas
  • Installation Type: Indoor
  • Recirculation Capable: Yes
  • Residential ENERGY STAR®: Yes
  • Uniform Energy Factor (UEF): 0.98
  • Domestic Hot Water Flow Rate (Maximum): 11.1 GPM / (42 L/min)
  • Wi-Fi Capable: Yes
  • SCAQMD Approved: Ultra Low NOx

Specs

–
Installation Type:

Residential

Commercial

Indoor Only

Application:

Commercial

Residential

Product Type:

Tankless Heater

Type:

Condensing

Fuel Type:

Natural Gas

Energy Factor:

0.98

Energy Star Rated:

Yes

BTU (Max):

199900

BTU (Min):

15000

Vent Type:

Direct Vent

Concentric

Includes:

Pump

Weight (lbs):

57 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

153 Replacement Parts

Screw, 109000179
SKU: 109000179
Rinnai
Secondary Heat exchanger Freeze Protecti, 105000247
SKU: 105000247
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

don't feel good

customer let me order this, install one last year work good, this second order ofter install Don's work, report for return can't make happen, so I hove order other one for customer to open business
jim
west chester PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rx/Rxp Cx/Cxp

These model are compatible with Natural Gas or Propane all you would have to do is program it. No more need for concentric Venting because these units (Rx/Rxp/Cx/Cxp) can use SCH 40 pvc to vent outside and if you don't want to vent you can just use part number# RXOVC to have the outdoor conversion kit
Florida Gas Installer and Servicer
Miami,Fl
1 years ago
Was this review helpful to you?

Best customer Service

I bought a Rinnai water heater and after it arrived, I discovered my old one was working! It needed to be reset. That one has served me for 19 years. Your team was very sympathetic and accepted the return for only the cost of shipping. I will buy from you again.
Carlos
North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy