Shop Limited Time Deals
Main product image of RL75EP 180,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom

RL75EP 180,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Propane)

Brand:
Rinnai
SKU:
RL75EP
Rating:
(0)
Q&A:
(0)
RL75EP 180,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom
RL75EP has been discontinued
Discontinued September 9, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
RE180e 180,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Propane)
Brand:
Rinnai
SKU:RE180EP
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Temperature Range (F)
98°F to 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
23" Height

Description

Overview
Rinnai Luxury Series Tankless Water Heaters take hot water performance higher, delivering the most impressive output of our non-condensing line. Using a durable copper heat exchanger to optimize heat transfer, these high achievers attain an Energy Factor ratings of up to 0.82, making them 18 percent more efficient* than an ENERGY STAR® qualified storage tank.

Featuring Rinnai’s energy smart Cir-Logic technology, Rinnai's Luxury models produce an endless supply of hot water. An added external pump and dedicated recirculation line moves hot water quicker to showers and faucets. To save even more time and energy, a 24-hour digital controller can be easily programmed to ensure hot water is available during peak demand times like early morning before work and school. Add a sleek, space-saving design and robust array of standard features, and the luxury of superior comfort, convenience and savings is at every homeowner’s command.

Specifications:
  • Max. BtuH Input: 180,000
  • Min. BtuH Input: 10,300
  • ENERGY STAR® Qualified
  • Energy Factor of .82 for both Natural Gas and Propane
  • Certified for Installation in Manufactured (Mobile) Homes
  • Enhanced scale detection lessens possibility of serious, long-term damage to unit
  • Temperature lock function prevents accidental or unauthorized changes to water temperature
  • Warranty (Residential) - Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor)
  • Warranty (Commercial) - Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
  • Complies with South Coast Air Quality Management District 14 ng/J or 20 ppm NOx emission levelss

Note: This unit can be upgraded to a Commercial Unit with the purchase of an optional Commercial Controller (MCC-91-2US). This will increase the Temperature Range to 98° to 160°F.

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

Product Type:

Tankless Heater

Installation Type:

Outdoor Only

Fuel Type:

Propane

Energy Factor:

0.82

Energy Star Rated:

Yes

BTU (Min):

10300

BTU (Max):

180000

Type:

Non-Condensing

Temperature Range (F):

98°F to 140°F

Flow Range (GPM):

0.26 - 7.5

Voltage:

120v

Cold Water Inlet (NPTM):

3/4"

Hot Water Outlet (NPTF):

3/4"

Gas Connection:

3/4"

Height (Inches):

23"

Width (Inches):

14"

Depth (Inches):

9"

Application:

Residential

Flow Rate at 70F Temp Rise (GPM):

4.3

Flow Rate at 40F Temp Rise (GPM):

7.4

Flow Rate at 60F Temp Rise (GPM):

5

Flow Rate at 50F Temp Rise (GPM):

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

82 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM