Apply to be a TradeMaster!
Main product image of RL94EP 199,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom

RL94EP 199,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Propane)

Brand:
Rinnai
SKU:
RL94EP
Rating:
(0)
Q&A:
(0)
RL94EP 199,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom
RL94EP has been discontinued
Discontinued November 19, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
RE199e 199,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Propane)
Brand:
Rinnai
SKU:RE199EP
(2)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Temperature Range (F)
98°F to 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
23" Height

Description

Overview
Rinnai Luxury Series Tankless Water Heaters take hot water performance higher, delivering the most impressive output of our non-condensing line. Using a durable copper heat exchanger to optimize heat transfer, these high achievers attain an Energy Factor ratings of up to 0.82, making them 18 percent more efficient* than an ENERGY STAR® qualified storage tank.

Featuring Rinnai’s energy smart Cir-Logic technology, Rinnai's Luxury models produce an endless supply of hot water. An added external pump and dedicated recirculation line moves hot water quicker to showers and faucets. To save even more time and energy, a 24-hour digital controller can be easily programmed to ensure hot water is available during peak demand times like early morning before work and school. Add a sleek, space-saving design and robust array of standard features, and the luxury of superior comfort, convenience and savings is at every homeowner’s command.

Specifications:
  • ENERGY STAR® Qualified
  • Energy Factor of 0.82 for Natural Gas and Propane
  • Built-in Rinnai Circ-LogicTM recirculation program cycles an external pump at pre-set intervals and temperatures to maximize efficiency and comfort (see brochure for more details)
  • Certified for Installation in Manufactured (Mobile) Homes
  • Enhanced scale detection lessens possibility of serious, long-term damage to unit
  • Temperature lock function prevents accidental or unauthorized changes to water temperature
  • Warranty (Residential) - Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor)
  • Warranty (Commercial) - Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
  • Complies with South Coast Air Quality Management District 14 ng/J or 20 ppm NOx emission levels

Note: This unit can be upgraded to a Commercial Unit with the purchase of an optional Commercial Controller (MC-100-1, BC-100V-1, MC-195T-US, MCC-91-2). This will increase the Temperature Range to 98° to 185°F.

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

Product Type:

Tankless Heater

Installation Type:

Outdoor Only

Fuel Type:

Propane

Energy Star Rated:

Yes

Energy Factor:

0.82

Type:

Non-Condensing

BTU (Max):

199000

BTU (Min):

10300

Temperature Range (F):

98°F to 140°F

Flow Range (GPM):

0.26 - 9.8

Voltage:

120v

Gas Connection:

3/4"

Cold Water Inlet (NPTM):

3/4"

Hot Water Outlet (NPTF):

3/4"

Height (Inches):

23"

Width (Inches):

14"

Depth (Inches):

9"

Application:

Residential

Flow Rate at 50F Temp Rise (GPM):

6.5

Flow Rate at 40F Temp Rise (GPM):

8.2

Flow Rate at 70F Temp Rise (GPM):

4.7

Flow Rate at 60F Temp Rise (GPM):

5.5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

134 Replacement Parts

Screw, ZBA0512UK
SKU: ZBA0512UK
Rinnai
Thermistor Stop Screw for V2532/2520/2, U217-449
SKU: U217-449
Rinnai
Screw, 109000280
SKU: 109000280
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM