Apply to be a TradeMaster!
Main product image of RL94IN 199,000 BTU, Non-Condensing Indoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

RL94IN 199,000 BTU, Non-Condensing Indoor Tankless Water Heater (Natural Gas)

Brand:
Rinnai
SKU:
RL94IN
Rating:
(8)
Q&A:
(0)
RL94IN 199,000 BTU, Non-Condensing Indoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
RL94IN has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
RE199i 199,000 BTU, Non-Condensing Indoor Tankless Water Heater (Natural Gas)
Brand:
Rinnai
SKU:RE199IN
(6)
Order by today, receive 28 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Indoor Only
Product Highlight: Temperature Range (F)
98°F to 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: Vent Type
Concentric
Product Highlight: Voltage
120v

Description

Rinnai Luxury Series Tankless Water Heaters take hot water performance higher, delivering the most impressive output of our non-condensing line. Using a durable copper heat exchanger to optimize heat transfer, these high achievers attain an Energy Factor ratings of up to 0.82, making them 18 percent more efficient* than an ENERGY STAR® qualified storage tank.

Featuring Rinnai’s energy smart Cir-Logic technology, Rinnai's Luxury models produce an endless supply of hot water. An added external pump and dedicated recirculation line moves hot water quicker to showers and faucets. To save even more time and energy, a 24-hour digital controller can be easily programmed to ensure hot water is available during peak demand times like early morning before work and school. Add a sleek, space-saving design and robust array of standard features, and the luxury of superior comfort, convenience and savings is at every homeowner’s command.

Specifications:
  • ENERGY STAR® Qualified
  • Energy Factor of .82 for Natural Gas and Propane
  • Built-in Rinnai Circ-LogicTM recirculation program cycles an external pump at pre-set intervals and temperatures to maximize efficiency and comfort (see brochure for more details)
  • Certified for Installation in Manufactured (Mobile) Homes
  • Enhanced scale detection lessens possibility of serious, long-term damage to unit
  • Temperature lock function prevents accidental or unauthorized changes to water temperature
  • Warranty (Residential) - Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor)
  • Warranty (Commercial) - Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)

Note: This unit can be upgraded to a Commercial Unit with the purchase of an optional Commercial Controller (MC-195T, MC-100V-1W, BC-100V-1W, MCC-91-2US). This will increase the Temperature Range to 98° to 185°F.

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

Product Type:

Tankless Heater

Installation Type:

Indoor Only

Fuel Type:

Natural Gas

Energy Factor:

0.82

Energy Star Rated:

Yes

Vent Type:

Concentric

BTU (Min):

10300

BTU (Max):

199000

Temperature Range (F):

98°F to 140°F

Flow Range (GPM):

0.26 - 9.8

Voltage:

120v

Cold Water Inlet (NPTM):

3/4"

Gas Connection:

3/4"

Hot Water Outlet (NPTF):

3/4"

Height (Inches):

23"

Width (Inches):

14"

Depth (Inches):

9"

Type:

Non-Condensing

Flow Rate at 40F Temp Rise (GPM):

8.2

Flow Rate at 50F Temp Rise (GPM):

6.5

Flow Rate at 60F Temp Rise (GPM):

5.5

Flow Rate at 70F Temp Rise (GPM):

4.7

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

92 Replacement Parts

Pipe Seal, 109000170
SKU: 109000170
Rinnai
Cap, 109000171
SKU: 109000171
Rinnai
Cover for RL94IN
SKU: 109000292
Rinnai
3/4" Gas Inlet for RL75/94i/e VC & all KB, 106000065
SKU: 106000065
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.13 out of 8 reviews
88% would recommend this product
4.13
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
13%
1 star
13%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Great product! Fast shipping

This is my third Tankless hot water heater. Even if I replaced it again early, I would buy another one. Love the easy to install, easy to clean and endless hot water it provides. This unit gets back to the original install as far as ability and flow. I installed myself and found that the previous two installs which were done by professionals excluded the much necessary drain line for the non-condensing model. This one should last considerably longer. Great tankless hot water heater - I highly recommend.
Shockey
Dayton, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Type of water makes big difference

I own a hotel and we have 3 Rinnai units, plus a 200 gal hot water tank that serves as a storage tank. The Rinnai units supply water to the tank and the tank supplies hot water throughout the hotel. I have a circulating pump always moving water throughout the lines in the hotel. This system works great! However, I have gone through many sets of these units due to our city water being very hard. The calcium builds up inside the small copper pipes inside the units and eats the copper. We flush the units out with vinegar on a regular basis (every 3 months) to help clean out the internal piping. This may help, but it doesn't seem to extend the life of the units very much. The heat exchanger will burn out in about 3 years, so be prepared to spend about $400 per unit at that time. These units work great until this happens. Again, I believe that it's a water type issue. If you have hard water, you might want to just go with the standard water heater. They last about 6 years and then replace it for $600.00 for another 6 years. Hope this helps someone.
Ricky
Mountain Home, AR
4 years ago
Was this review helpful to you?

I would buy this unit again! :)

WE bought a house that had this unit installed . . after coming from the "tanked" world, not sure I want to go back. The downside is the "warm up" time, but I can deal with that considering we have yet to run out of hot water in the last six months. It seemed like we were replacing water heaters at our old place every few years. IF this thing does last 10 years, it will be way worth it. Only time will tell, but overall, this is a really nice unit.
RobertOE
Helotes TX
6 years ago
Was this review helpful to you?

DO NOT get a tankless heater. You will regret it.

We bought the top of the line Rinnai installed by a reputable plumber in a new house. It takes FOREVER for the water turn warm in the nearest sink, about 15 feet away. Water gets lukewarm by the time it reaches the kitchen, about 5 minutes. It takes ten minutes for slightly warmed water to reach the bathroom. (Even with temp set at 135!) We had to install a tank under the bathroom to get hot water there. The so-called savings is negated by the high price and the high price of yearly maintenance. These tankless heaters are a high-priced scam. Stick with a good tank unit. You will be much better off.
steve
Little Rock, AR
6 years ago
Was this review helpful to you?

yes

we use for commercial restaurant and its working great.
BYRON
CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great value

Replaced a unit after 12 years of service.
DIY
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the hot water header is a very nice unit

this hot water header is very cost effective and supplies excellent act of hot water as needed
jim a Patriots fan
Johnston, R.I.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rinnai is Fly !

Hot showers are no longer hit or miss with Rinnai's RL 94IN in our house! We can have two showers and laundry going without running out of hot water. The key is in this appliance's capability to keep up with demand when it's needed. When it's not needed , the Rinnai doesn't waste energy filling a tank of water and keeping it warm. Another benefit converting to tank-less is that it takes up much less space than the bulky hot water tank.
tg
Oxford, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?