Apply to be a TradeMaster!
Main product image of RSC160EN 160,000 BTU Condensing Outdoor Tankless Water Heater w/ Pump and Valve Kit (Natural Gas)
Magnifying glass
Hover image to zoom

RSC160EN 160,000 BTU Condensing Outdoor Tankless Water Heater w/ Pump and Valve Kit (Natural Gas)

Brand:
Rinnai
SKU:
RSC160EN
Rating:
(0)
Q&A:
(0)
RSC160EN 160,000 BTU Condensing Outdoor Tankless Water Heater w/ Pump and Valve Kit (Natural Gas)
Magnifying glass
Hover image to zoom
RSC160EN has been discontinued
Discontinued November 12, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
RXP160IN 160,000 BTU Condensing Indoor/Outdoor Tankless Water Heater w/ Pump (Natural Gas)
Brand:
Rinnai
SKU:RXP160IN
(2)
Order by 6PM, receive 7 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Residential, Outdoor Only
Product Highlight: Warranty
15 Year Limited on Heat Exchanger/ 5 Year on Parts/ 1 Year on Labor Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Vent Type
Concentric, Direct Vent

Description

–
Note: Thermal bypass valves are not allowed in the state of MA as code forbids cross connection between the hot and cold water lines.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Rinnai Rebate Center


The new RSC models will offer a variety of new benefits to PROs and homeowners. Rinnai is delivering the same superior quality that is now even easier for the pro to install. The Rinnai SENSEI can go in an existing condensing vent system for replacement if needed, but new installs can use smaller, lighter, less expensive concentric venting.

With Smart-Circ, external controllers are no longer required to schedule recirculation for your customers. Smart-Circ "learns" users’ hot water patterns over a seven day period, then schedules pump and tankless recirculation patterns accordingly. Users enjoy hot water during regular demand periods, while saving energy and money.

Specifications:
  • Max. BTU/h Input: 160,000
  • Min. BTU/h Input: 15,000
  • Gas type: Natural Gas
  • Wifi Capable

Specs

–
Installation Type:

Residential

Outdoor Only

Product Type:

Tankless Heater

Application:

Residential

Type:

Condensing

Fuel Type:

Natural Gas

Energy Factor:

0.95

Energy Star Rated:

Yes

BTU (Min):

15000

BTU (Max):

160000

Vent Type:

Concentric

Direct Vent

Flow Rate at 50F Temp Rise (GPM):

6.1

Flow Rate at 70F Temp Rise (GPM):

4.3

Includes:

Pump

Weight (lbs):

66 lbs

Warranty:

15 Year Limited on Heat Exchanger/ 5 Year on Parts/ 1 Year on Labor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

134 Replacement Parts

Screw, 109000179
SKU: 109000179
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM