Apply to be a TradeMaster!
Main product image of RU80EP 152,000 BTU, Condensing Outdoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom

RU80EP 152,000 BTU, Condensing Outdoor Tankless Water Heater (Propane)

Brand:
Rinnai
SKU:
RU80EP
Rating:
(0)
Q&A:
(0)
RU80EP 152,000 BTU, Condensing Outdoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom
RU80EP has been discontinued
Discontinued January 28, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Temperature Range (F)
98°F to 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
26" Height

Description

–
Overview
Delivering Rinnai's most energy-efficient performance, the Ultra Series features a condensing design with two heat exchangers to maximize heating value to enhance reliability and durability and reduce maintenance.

Specifications:
  • ENERGY STAR® Qualified
  • Energy Factor of .96 for Natural Gas and Propane
  • Built-in Rinnai Circ-LogicTM recirculation program cycles an external pump at pre-set intervals and temperatures to maximize efficiency and comfort (see brochure for more details)
  • Enhanced scale detection lessens possibility of serious, long-term damage to unit
  • Temperature lock function prevents accidental or unauthorized changes to water temperature
  • Complies with South Coast Air Quality Management District 14 ng/J or 20 ppm NOx emission levels
  • Multiple venting options available including PVC/CPVC using the Ubbink Concentric to Twin Pipe adaptor allow for an easy installation
  • Includes service valve kit
  • Warranty (Residential) - Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor)
  • Warranty (Commercial) - Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)

Note: This unit can be upgraded to a Commercial Unit with the purchase of an optional Commercial Controller (MC-195T-US, MC-100V-1US, BC-100V-1US, MCC-91-2US). This will increase the Temperature Range to 98° to 185°F.

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Product Type:

Tankless Heater

Installation Type:

Outdoor Only

Fuel Type:

Propane

Energy Star Rated:

Yes

Energy Factor:

0.92

BTU (Max):

152000

BTU (Min):

15200

Type:

Condensing

Temperature Range (F):

98°F to 140°F

Flow Range (GPM):

0.26 - 8.0

Voltage:

120v

Cold Water Inlet (NPTM):

3/4"

Hot Water Outlet (NPTF):

3/4"

Gas Connection:

3/4"

Height (Inches):

26"

Width (Inches):

18-1/2"

Depth (Inches):

10"

Application:

Residential

Flow Rate at 70F Temp Rise (GPM):

4.2

Flow Rate at 50F Temp Rise (GPM):

6

Flow Rate at 40F Temp Rise (GPM):

7.5

Flow Rate at 60F Temp Rise (GPM):

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

21" Horizontal Condensing Termination Kit w/ Elbow
SKU: 223177PP
Rinnai

98 Replacement Parts

Screw, 109000179
SKU: 109000179
Rinnai
Screw, CP-20883-410UK
SKU: CP-20883-410UK
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM