Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the following link for information about local rebate programs that may apply to you. Rinnai Rebate Center
Overview:
Rinnai Ultra Series Tankless Water Heaters deliver innovation and technological leadership in condensing tankless water heating design, while providing homeowners with an endless supply of hot water, energy savings, a space-saving design and environmental benefits. The NEW RUCS75i at 160,000 BTUs, available in natural gas and propane, offer condensing technology with lower to mid-range capacity at attractive price points. As the only manufacturer to offer both concentric and PVC/CPVC dual pipe venting options on the same unit, the RUCS models join the Ultra Series lineup of innovative designs and enduring values.
Features:
These new Rinnai RUCS/RUS Condensing Tankless Water Heaters expand Rinnai's Ultra Series condensing lineup to 6 models, in both indoor and outdoor versions, ranging from 130,000 to 199,000 BTU.
Need this water heater installed? Rinnai can help! Simply call 844.348.4715.
| Product Type: | Tankless Heater |
|---|---|
| Installation Type: | Indoor Only |
| Fuel Type: | Natural Gas |
| Energy Factor: | 0.93 |
| Energy Star Rated: | No |
| Vent Type: | Direct Vent |
| BTU (Min): | 10300 |
| BTU (Max): | 160000 |
| Temperature Range (F): | 120°F to 140°F |
| Flow Range (GPM): | 0.26 - 7.5 |
| Voltage: | 120v |
| Cold Water Inlet (NPTM): | 3/4" |
| Hot Water Outlet (NPTF): | 3/4" |
| Gas Connection: | 3/4" |
| Height (Inches): | 26" |
| Width (Inches): | 18-1/2" |
| Depth (Inches): | 10" |
| Type: | Condensing |
| Flow Rate at 40F Temp Rise (GPM): | 7.5 |
| Flow Rate at 60F Temp Rise (GPM): | 4.8 |
| Flow Rate at 50F Temp Rise (GPM): | 5.9 |
| Flow Rate at 70F Temp Rise (GPM): | 4.2 |
| Application: | Residential |
A maintenance display or status monitor is provided in the front panel to indicate operating status and error codes. This water heater requires a minimum flow rate to operate. This rate can be found on the specification page in the manual link below. In some cases when you are not getting hot water or if the water alternates between hot and cold, it is due to the water flow being below or close to the minimum flow rate. Increasing the flow rate should resolve these problems in these cases. If you are experiencing issues with higher temperature settings, then reduce the temperature setting. Selecting a temperature closer to that which is actually used at the faucet will increase the amount of hot water being delivered to the faucet, due to less cold water mixing at the fixture. https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Rinnai-RUCS75IN-User-Guide.pdf