Apply to be a TradeMaster!
Main product image of RUR199EP 199,000 BTU Condensing Outdoor Tankless Water Heater w/ Recirculation Pump (Propane)
Magnifying glass
Hover image to zoom

RUR199EP 199,000 BTU Condensing Outdoor Tankless Water Heater w/ Recirculation Pump (Propane)

Brand:
Rinnai
SKU:
RUR199EP
Rating:
(0)
Q&A:
(0)
RUR199EP 199,000 BTU Condensing Outdoor Tankless Water Heater w/ Recirculation Pump (Propane)
Magnifying glass
Hover image to zoom
RUR199EP has been discontinued
Discontinued April 27, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
RXP199IN 199,000 BTU Condensing Indoor/Outdoor Tankless Water Heater w/ Pump & Thermal Bypass Valve (Natural Gas)
Brand:
Rinnai
SKU:RXP199IN
(8)
Order by 6PM, receive 19 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Temperature Range (F)
98°F to 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
11.4" Depth

Description

Please note that the controller is not included with the tankless water heater. Please select either our MC-195T-US or for wireless control and monitoring, select our Control-R™ Wireless module for greater control via smart devices. For additional information see https://www.rinnai.us/tankless-water-heater/accessories/wifi

Overview
Rinnai Ultra Series Tankless Water Heaters deliver innovation and technological leadership in condensing tankless water heating design. Providing homeowners with an endless supply of hot water, energy savings, a space-saving design and environmental benefits, Rinnai now offers faster hot water with the new Ultra Series RUR models Tankless Water Heaters. These new Ultra Series condensing tankless water heater models, RUR98i and RUR98e, feature recirculation (with or without a dedicated recirculation line) provided by thermal bypass technology which includes an integrated pump, internal bypass line and thermal bypass valve which means less wait time for hot water.

Features:
  • Built-in circulation pump
  • Internal by-pass pipe for internal "recirculation"
  • MC-195T-US remote controller
  • Thermal Bypass Valve
  • Isolation Valves
  • Min. BTU Input - 15,000
  • Max. BTU Input - 199,000
  • Warranty (Residential) - Limited 15-year on heat exchanger, 5-year on parts, 1-year on labor
  • Warranty (Commercial) - Limited 8-year on heat exchanger, 5-year on parts, 1-year on labor

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

Product Type:

Tankless Heater

Installation Type:

Outdoor Only

Fuel Type:

Propane

Energy Factor:

0.92

Energy Star Rated:

Yes

BTU (Max):

199000

BTU (Min):

15000

Type:

Condensing

Temperature Range (F):

98°F to 140°F

Flow Range (GPM):

0.26 - 9.8

Voltage:

120v

Gas Connection:

3/4"

Hot Water Outlet (NPTF):

3/4"

Cold Water Inlet (NPTM):

3/4"

Depth (Inches):

11.4"

Height (Inches):

26.4"

Width (Inches):

18-1/2"

Application:

Residential

Flow Rate at 70F Temp Rise (GPM):

5.5

Flow Rate at 40F Temp Rise (GPM):

9.8

Flow Rate at 60F Temp Rise (GPM):

6.4

Flow Rate at 50F Temp Rise (GPM):

7.6

Includes:

Pump

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

12" Horizontal Condensing Termination Kit w/ Elbow
SKU: 223176PP
Rinnai

134 Replacement Parts

Screw, 109000179
SKU: 109000179
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM