Apply to be a TradeMaster!
Main product image of RUR98EP 199,000 BTU, Condensing Outdoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom

RUR98EP 199,000 BTU, Condensing Outdoor Tankless Water Heater (Propane)

Brand:
Rinnai
SKU:
RUR98EP
Rating:
(0)
Q&A:
(0)
RUR98EP 199,000 BTU, Condensing Outdoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom
RUR98EP has been discontinued
Discontinued September 10, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
RXP199IN 199,000 BTU Condensing Indoor/Outdoor Tankless Water Heater w/ Pump & Thermal Bypass Valve (Natural Gas)
Brand:
Rinnai
SKU:RXP199IN
(8)
Order by today, receive 17 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Temperature Range (F)
98°F to 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: BTU Input
199000 BTUs
Product Highlight: Voltage
120v

Description

Please note that the controller is not included with the tankless water heater. Please select either our MC195 or for wireless control and monitoring, select our Control-R™ Wireless module for greater control via smart devices. For additional information see https://www.rinnai.us/tankless-water-heater/accessories/wifi

Rinnai Ultra Series Tankless Water Heaters deliver innovation and technological leadership in condensing tankless water heating design. Providing homeowners with an endless supply of hot water, energy savings, a space-saving design and environmental benefits, Rinnai now offers faster hot water with the new Ultra Series RUR models Tankless Water Heaters. These new Ultra Series condensing tankless water heater models, RUR98i and RUR98e, feature recirculation (with or without a dedicated recirculation line) provided by thermal bypass technology which includes an integrated pump, internal bypass line and thermal bypass valve which means less wait time for hot water.

Features:
  • Built-in circulation pump
  • Internal by-pass pipe for internal "recirculation"
  • MC-195T remote controller
  • Thermal Bypass Valve
  • Isolation Valves
  • Min. BTU Input - 15,200
  • Max. BTU Input - 199,000
  • Warranty (Residential) - Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor)
  • Warranty (Commercial) - Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)

Note: This unit can be upgraded to a Commercial Unit with the purchase of an optional Commercial Controller (MC-91-2US).

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

Product Type:

Tankless Heater

Installation Type:

Outdoor Only

Fuel Type:

Propane

Energy Factor:

0.95

Energy Star Rated:

Yes

BTU Input:

199000

Temperature Range (F):

98°F to 140°F

Flow Range (GPM):

0.26 - 9.8

Voltage:

120v

Gas Connection:

3/4"

Hot Water Outlet (NPTF):

3/4"

Cold Water Inlet (NPTM):

3/4"

Height (Inches):

26"

Width (Inches):

18-1/2"

Depth (Inches):

10"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

21" Horizontal Condensing Termination Kit w/ Elbow
SKU: 223177PP
Rinnai

120 Replacement Parts

Clip, 109000450
SKU: 109000450
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM