Apply to be a TradeMaster!
Main product image of RUS75EN 160,000 BTU, Condensing Outdoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

RUS75EN 160,000 BTU, Condensing Outdoor Tankless Water Heater (Natural Gas)

Brand:
Rinnai
SKU:
RUS75EN
Rating:
(0)
Q&A:
(0)
RUS75EN 160,000 BTU, Condensing Outdoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
RUS75EN has been discontinued
Discontinued February 25, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Temperature Range (F)
120°F to 140°F
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
26" Height

Description

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the following link for information about local rebate programs that may apply to you. Rinnai Rebate Center

Overview:
Rinnai Ultra Series Tankless Water Heaters deliver innovation and technological leadership in condensing tankless water heating design, while providing homeowners with an endless supply of hot water, energy savings, a space-saving design and environmental benefits. The NEW RUS75e at 160,000 BTUs, available in natural gas and propane, offers condensing technology with mid-range capacity at attractive price points. As the only manufacturer to offer both concentric and PVC/CPVC dual pipe venting options on the same unit, the RUS models join the Ultra Series lineup of innovative designs and enduring values.

Features:
  • The RUS75e, with a maximum of 160,000 BTU, is capable of delivering 7.5 GPM of continuous hot water
  • Built-in status monitor; easily upgradable to MC-91-2 controller for remote operation
  • Temperature Range of 120°F - 140°F, with four convenient pre-set temperatures
  • Stylish white cabinet and matching cover panel
  • Quiet Operation: RUCS75 @ 55dB
  • High Altitude Approved up to 5,400 feet
  • Ultra Low NOx Compliant
  • Built-in freeze protection down to -22°F for indoor models and -4°F for outdoor models (gas/electricity required)
  • Mobile Home Certified
  • Fuel conversion kits available
  • Isolation valves sold separately
  • Min. BTU Input - 10,300
  • Max. BTU Input - 160,000
  • Warranty (Residential) - Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor

These new Rinnai RUCS/RUS Condensing Tankless Water Heaters expand Rinnai’s Ultra Series condensing lineup to 6 models, in both indoor and outdoor versions, ranging from 130,000 to 199,000 BTU.

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

Product Type:

Tankless Heater

Installation Type:

Outdoor Only

Fuel Type:

Natural Gas

Energy Star Rated:

No

Energy Factor:

0.93

BTU (Max):

160000

BTU (Min):

10300

Type:

Condensing

Temperature Range (F):

120°F to 140°F

Flow Range (GPM):

0.26 - 7.5

Voltage:

120v

Gas Connection:

3/4"

Hot Water Outlet (NPTF):

3/4"

Cold Water Inlet (NPTM):

3/4"

Height (Inches):

26"

Width (Inches):

18-1/2"

Depth (Inches):

10"

Application:

Residential

Flow Rate at 60F Temp Rise (GPM):

4.9

Flow Rate at 70F Temp Rise (GPM):

4.2

Flow Rate at 50F Temp Rise (GPM):

5.9

Flow Rate at 40F Temp Rise (GPM):

7.4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Haymaker Descaler Kit
SKU: 35235
Hercules

93 Replacement Parts

Band, 109000497
SKU: 109000497
Rinnai
Status Monitor Plate, 109000498
SKU: 109000498
Rinnai
Band, 109000138
SKU: 109000138
Rinnai
Reinforcement Bracket, 109000492
SKU: 109000492
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM