
| Installation Type: | Residential Outdoor Only |
|---|---|
| Product Type: | Tankless Heater |
| Fuel Type: | Propane |
| Energy Factor: | 0.82 |
| Energy Star Rated: | Yes |
| Type: | Non-Condensing |
| BTU (Min): | 10300 |
| BTU (Max): | 150000 |
| Temperature Range (F): | 98°F to 140°F |
| Flow Range (GPM): | 0.26 - 6.5 |
| Voltage: | 120v |
| Gas Connection: | 3/4" |
| Cold Water Inlet (NPTM): | 3/4" |
| Hot Water Outlet (NPTF): | 3/4" |
| Height (Inches): | 23" |
| Width (Inches): | 14" |
| Depth (Inches): | 9" |
| Flow Rate at 70F Temp Rise (GPM): | 3.5 |
| Flow Rate at 50F Temp Rise (GPM): | 5 |
| Flow Rate at 40F Temp Rise (GPM): | 6.2 |
| Flow Rate at 60F Temp Rise (GPM): | 4.1 |
| Application: | Residential |
Yes, it does. With electrical power supplied, the water heater will not freeze when the outside air temperature is as cold as –22°F (‐30°C) for indoor models or is as cold as –4°F (‐20°C) for outdoor models, when protected from direct wind exposure. Because of the "wind‐chill" effect, any wind or circulation of the air on the unit will reduce its ability to freeze protect.