| Number of Zones: | 1 |
|---|---|
| Power Method: | 120 VAC Input |
| Hertz: | 50 60 |
| Contact Ratings 120v: | 7.4 AFL |
| Electrical Rating: | 1/4" HP at 120VAC (Switch) 10.0 A Resistive |
| Input: | Thermostat/End switch - 24VAC (supplied) |
| Output: | Radiant loop circulator 120 VAC/10A Heat demand - dry contact 24VAC/DC |
| Transformer: | 24VAC (10VA rating) |
| Ambient Conditions: | Indoor Use Only 32 to 122°F |
| Width: | 4-1/4" |
| Length: | 5-1/4" |
| Height: | 2-3/4" |
| Weight (lbs): | 2.3 lbs |
| Application: | Zoning |
| Warranty: | 2 Year |
Typically, this relay serves as a pump controller. Typically, a thermostat is needed.