Apply to be a TradeMaster!
Main product image of 50 Gallon XCG-50 40,000 BTU ProLine Residential Gas Water Heater, 10 Yr Warranty - Tall (NG)
Magnifying glass
Hover image to zoom

50 Gallon XCG-50 40,000 BTU ProLine Residential Gas Water Heater, 10 Yr Warranty - Tall (NG)

Brand:
AO Smith
SKU:
XCG-50
Rating:
(16)
Q&A:
(0)
50 Gallon XCG-50 40,000 BTU ProLine Residential Gas Water Heater, 10 Yr Warranty - Tall (NG)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 148 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
10 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
60.75" Height
Product Highlight: Energy Star Rated
No

Description

–

AO Smith XCG-50 50 Gallon 40,000 BTU ProLine Residential Natural Gas Water Heater, Tall Model, 10 Year Warranty

The AO Smith XCG-50 is a 50-gallon (48 gallons actual capacity) atmospheric vent residential natural gas water heater designed for standard homes with 3 to 4 people. Featuring a 40,000 BTU gas burner and 60.75-inch tall configuration, this ProLine model delivers an 81-gallon first hour rating (88 gallons per manufacturer specification) with a 10-year limited tank and parts warranty (6 year parts). The unit includes factory-installed heat trap nipples, an intelligent electronic gas control, and a patented eco-friendly Green Choice Gas Burner meeting Low-NOx emission requirements.

Key Features & Benefits

  • 81-Gallon First Hour Rating: Supplies enough hot water for back-to-back showers and simultaneous household use in 3 to 4-person homes. The manufacturer specification lists an 88-gallon first hour delivery.
  • 40,000 BTU Atmospheric Vent Gas Burner: Heats water with a 0.62 Uniform Energy Factor for economical performance and can lower your energy bills.
  • Standard Atmospheric Vent Installation: Uses 3-inch or 4-inch B-vent with no power requirement for simple, reliable operation.
  • Patented Green Choice Gas Burner: Reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements.
  • Push-Button Piezo Ignitor: Lights pilot fast and easy with a single button press.
  • Intelligent Electronic Gas Control: Provides precise temperature control and LED status indicator for clear operation feedback.
  • Patented Blue Diamond Glass Tank Lining: Protects against corrosion for longer tank life.
  • DynaClean Automatic Cleaning System: Protects against sediment build-up without manual draining.
  • Stainless Steel CoreGard Anode Rod: Protects against corrosion longer than ordinary anodes.
  • 10-Year Limited Tank Warranty and 6-Year Parts Warranty: Commercial-grade protection for residential peace of mind.
  • 41 Gallons Per Hour Recovery Rate: Maintains hot water supply during moderate to heavy use periods (90-degree Fahrenheit rise).
  • Environmentally Friendly Insulation: Reduces heat loss for maximum energy savings.
  • Factory-Installed Heat Trap Nipples: Minimize standby heat loss to lower operating costs.
  • Built-In Dry-Fire Protection: Protects heating elements from damage during initial start-up.
  • Commercial-Grade Tank Protection: Built to commercial standards and available only through professional wholesalers and contractors.
  • Not Energy Star Rated
  • Advanced Tank Features: Superior commercial-grade tank protection designed to help protect the tank from the corrosive effects of water and extend the life of the water heater.

Compatibility & Requirements

Standard installation requires a 3-inch or 4-inch B-vent system for atmospheric venting. The unit connects to 3/4-inch water lines and a 1/2-inch natural gas supply line. Maximum operating pressure is 150 PSI. This water heater is designed for residential use and meets Low-NOx emission requirements for regulated areas. Installation by a qualified, licensed professional installer is required to maintain warranty coverage and ensure code compliance. Verify local building codes and gas line capacity before installation. The unit weighs 148 lbs and measures 60.75 inches tall by 21 inches in diameter (21 inches depth), requiring adequate clearance for service access and venting. Not ASME rated.

Replaces model XCV-50.

Installation & Care

Install on a level, non-combustible surface with required clearances per local codes. Connect 3/4-inch cold water inlet and hot water outlet using approved connectors. Attach 1/2-inch natural gas supply line with a manual shutoff valve. Install temperature and pressure relief valve in the designated opening and route discharge line to a proper drain. Connect atmospheric vent using 3-inch or 4-inch B-vent material sloped upward and terminating outdoors per code. Turn on water supply and purge air from lines. Open gas supply and light pilot using the push-button piezo ignitor. Set temperature using the electronic control dial. Monitor LED status indicator to confirm proper operation. Check all connections for leaks using soapy water. Avoid using the unit in areas subject to freezing or corrosive atmospheres. Inspect anode rod and drain tank periodically only if accessible without voiding warranty.

What's Included

  • XCG-50 50-gallon atmospheric vent natural gas water heater
  • Factory-installed temperature and pressure relief valve
  • Factory-installed heat trap nipples
  • Electronic gas control with piezo ignitor

Warranty & Support

The AO Smith XCG-50 carries a 10-year limited warranty on the tank and 6-year limited warranty on parts. Warranty coverage requires installation by a qualified, licensed professional installer and proper operation within specified parameters. Retain proof of purchase and installation records for warranty claims.

Frequently Asked Questions

Q: How tall is a 50-gallon water heater?
A: The AO Smith XCG-50 50-gallon tall water heater measures 60.75 inches in height with a 21-inch diameter.

Q: What is the first hour rating and recovery rate?
A: This unit delivers an 88-gallon first hour rating and recovers 41 gallons per hour with a 90-degree Fahrenheit temperature rise, suitable for households of 3 to 4 people.

Specs

–
Energy Factor:

0.62

Intended Household:

3-4 Person

Application:

Plumbing

Capacity (Gallons):

48

BTU Input:

40000

Fuel Type:

Natural Gas

Vent Type:

Atmospheric

Vent Size:

3"

4"

Water Connection:

3/4"

ASME:

No

Max Pressure (PSI):

150

Gas Connection:

1/2"

1st Hour Delivery (Gallons):

88

Recovery 90°F Rise:

41 GPH

Energy Star Rated:

No

Diameter (Inches):

21"

Depth (Inches):

21"

Height (Inches):

60.75"

Weight (lbs):

148 lbs

Warranty:

10 Year Tank/6 Year Parts Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Energy Factor
Intended Household
Capacity (Gallons)
BTU Input
Fuel Type

You May Also Need

CW-125 Clear Wave Water Conditioner
SKU: 46100000
Field Controls

Product Reviews

4.5 out of 16 reviews
93% would recommend this product
4.5
out of 16 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
6%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would buy from Supply House again, very good product.

I am the type that spends a lot of time searching and researching before I buy items online. With the assistance of Supply House they saved me time and was able to get a great product in a short time right to my driveway. Thanks guys and keep up the great work!
VS

Most Liked Negative Review

10 Yr Warranty but broke around 6th anniversary

It was installed in a boiler room in an apartment building. It just bursted out water. The warranty process was too consuming that they require a person standing next to the water heater before they can help. Unfortunately, it's an out of state property and I don't want to bother my tenant or pay for hotel with this slow process.
Showing 1-10 of 16 reviews

10 Yr Warranty but broke around 6th anniversary

It was installed in a boiler room in an apartment building. It just bursted out water. The warranty process was too consuming that they require a person standing next to the water heater before they can help. Unfortunately, it's an out of state property and I don't want to bother my tenant or pay for hotel with this slow process.
Abbie
Queens, NY
2 months ago
Was this review helpful to you?

I would buy this item again.

I hope that these HW tanks last as long as my original AO Smith tanks, 25 years!
Mac
Charlotte, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple, well built, good delivery service.

This new AO Smith water heater is replacing an AO Smith that had been in daily use since 1997 (27 years ago). It is in a difficult to access location so it had not been drained to clear out sediment if there were any, but it seems likely there would be. Now I wish I had done that at least a few times to see if I could have gotten over 30 years of service. This new AO Smith water heater is replacing an AO Smith that had been in daily use since 1997 (27 years ago). It is in a difficult to access location so it had not been drained to clear out sediment if there were any, but it seems likely there would be. Now I wish I had done that at least a few times to see if I could have gotten over 30 years of service. At first I had the control set to "A". That level of heat was not necessary, so I tried setting it to "Hot" which is a step down. Since then. I've set it to "Low" and I still have plenty of hot water and will use less gas which is a nice bonus. The delivery person was very helpful. He arrived during the storm from what remained of hurricane Helene came to our city in KY. It was not a terrible storm at this location, but long lasting with high winds with pretty heavy rains at times. I specified that the truck would need a lift gate (which was no extra charge). That helped and during that rain I mentioned the driver got it to my back door on a pallet and manual fork lift dolly. Then he and I used my 2 wheel dolly to get it up a 4" step then a 12" step. I was so pleased that I tipped him since I had no other help and I did not want to leave that new heater outdoors in that weather.
Caywood
Louisville, KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems like a good water heater, valve installed at an angle

Not sure what to say, product seems to work good. Delivery was great. Supply house customer service has been great to me. Unfortunately the product's pressure relief valve was installed at an angle, looks weird but functions fine, otherwise would give better rating.
ck5313
portland, or
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far - good water heater

Product arrived quickly. A little heavier than I expected. Like the push button pilot lighting feature. Seems to heat water very fast. Only dislike is that the on/off -pilot and temperature are all one knob. Old one had separate knobs so you could turn off pilot and gas without changing temperature setting.
JK
Renton, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great water heater value

I purchased this gas water heater online against all advice from plumbers. It arrived in perfect condition, installed (by professional) easily and has worked flawlessly. Supply House was great to work with and answered my pre-purchase decisions completely. I would recommend this option.
Lamer
Roanoke
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product great price

Direct replacement of existing that lasted 15 years with no issue
vinman
Smithtown
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ao. smith 50gal.

perfect shape at my back door.
Brett
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent water heater

I bought this to replace my old AO Smith ProMax, that lasted me about 12 years. This water heater was easy to install and works quietly, efficiently, and powerfully. We had to turn it down from the temperature that we normally run it at because the water was coming through so much hotter than we needed. These ProLines are not like the noisy cheap AO Smiths that are sold at hardware stores. This is a high quality professional grade water heater, I definitely recommend it.
Capo
Lehi, UT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy with water heater. SupplyWarehouse great to work with.

Received warranty replacement credit from manufacturer. Unlike brick and mortar plumbing supply distributors that would deal only with licensed plumbers and didn't want to discuss accepting a warranty credit, SupplyWarehouse was very helpful in selecting qualifying replacement tank and accepting manufacturer's credit. Transaction and delivery were swift and expedient. Local (licensed) plumber completed the job at this end. Thank you!
Happy Customer
Greater Boston
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy