Apply to be a TradeMaster!
Main product image of 50 Gallon GCR-50 40,000 BTU ProLine Residential Gas Water Heater - Tall (NG)
Magnifying glass
Hover image to zoom

50 Gallon GCR-50 40,000 BTU ProLine Residential Gas Water Heater - Tall (NG)

Brand:
AO Smith
SKU:
GCR-50
Rating:
(1)
Q&A:
(3)
50 Gallon GCR-50 40,000 BTU ProLine Residential Gas Water Heater - Tall (NG)
Magnifying glass
Hover image to zoom
$1,013.04 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 165 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
60.75" Height
Product Highlight: Energy Star Rated
No

Description

–
The ProLine 50-Gallon Atmospheric Vent Tall Natural Gas Water Heater is designed to deliver an economical performance that can lower your energy bills and also provide long-lasting value. Featuring a 50-gallon (nominal) tank and a 40,000 BTU gas burner, the GCR-50 Standard Vent delivers a first hour rating of 84 gallons and a recovery rate of 43 gallons per hour. It carries a 6-year limited tank warranty, and meets Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 84-gallon first hour rating
  • 40,000 BTU input atmospheric vent design delivers up to 0.62 Uniform Energy Factor
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Intelligent electronic gas control provides precise temperature control and LED status indicator
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • 6-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    3-4 Person

    Application:

    Plumbing

    Fuel Type:

    Natural Gas

    Capacity (Gallons):

    48

    Energy Star Rated:

    No

    BTU Input:

    40000

    Energy Factor:

    0.62

    Gas Connection:

    1/2"

    Water Connection:

    3/4"

    Vent Type:

    Atmospheric

    Vent Size:

    4"

    3"

    ASME:

    No

    Max Pressure (PSI):

    150

    1st Hour Delivery (Gallons):

    88

    Recovery 90°F Rise:

    41 GPH

    Max Altitude (Feet):

    10100

    Depth (Inches):

    22"

    Diameter (Inches):

    22"

    Height (Inches):

    60.75"

    Weight (lbs):

    165 lbs

    Warranty:

    6 Year Limited Tank/ 6 Year Limited on Component Parts

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Intended Household
    Fuel Type
    Capacity (Gallons)
    BTU Input
    Energy Factor
    3-4 Person
    Natural Gas
    48
    40000
    0.62

    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    AO Smith water heater

    I purchased two AO Smith water heaters. One is the older model gvr-50 and the other is the new gcr-50. Visually the two units look the same except the newer model is gray. I installed them myself with no problems (the hardest part was getting them in attic). I did follow my local code and added expansion tanks (got those from Supply House as well). After installation both units started up flawlessly. So far I have had no issues. Supply House customer service was excellent and I would definitely do business with them again.
    Bob C
    Frisco, TX
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    3 Questions
    3 Questions
    ASK A QUESTION

    Q: Regarding A.O. Smith model # GCR-50 I currently have dual A.O. Smith 50 gallon propane hot water heaters model # FCG 50 249 Can the GCR-50 operate using propane? Would 2 of these units be a comparable replacement to what I currently have? Thanks, Dave 720-937-7999

    Asked by Dave 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hello Dave, Not the GCR-50, but the GCR-50-LP would be the Propane version of it, and as for a compatible replacement to the FCG-50, you will be better off with thte GCRT-50-LP.

    Was this review helpful to you?

    Q: Need comparison of three selected residentail gas water heater: 1) GCG 50 2) GCR 50 3) XCRL 50

    Asked by Malik 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    All three are very similar units in terms of functionality. Differences would be within warranty and physical dimensions (height and diameter).

    Was this review helpful to you?

    Q: is this a side loop

    Asked by kweld16 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    No, it is not.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy