Apply to be a TradeMaster!
Main product image of 50 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater w/ 10 Year Warranty (NG)
Magnifying glass
Hover image to zoom

50 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater w/ 10 Year Warranty (NG)

SKU:
RG250T10N
Rating:
(1)
Q&A:
(1)
50 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater w/ 10 Year Warranty (NG)
Magnifying glass
Hover image to zoom
$1,681.26 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 160 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
10 Year Limited Tank/ 10 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
60.5" Height
Product Highlight: Energy Star Rated
No

Description

–
Please note this unit does not meet the air quality requirements for portions of Southern CA.

Bradford White's high efficiency, energy saver, atmospheric vent residential gas water heater features the Defender Safety System® and offers additional insulation and integral heat traps to reduce stand-by heat loss.

Features:
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • 2" Non-CFC Foam Insulation - Covers the side and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections -3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less.
  • T&P Relief Valve - Included.
  • Low Restrictive Brass Drain Valve - Durable tamper proof design.
  • NOx Emissions - Less than 40 ng/J.

  • 10-Year Limited Warranty
  • Specs

    –
    Intended Household:

    3-4 Person

    Recovery Efficiency:

    80%

    Application:

    Plumbing

    Vent Size:

    3 x 4

    Water Connection:

    3/4"

    Capacity (Gallons):

    50

    Fuel Type:

    Natural Gas

    BTU Input:

    40000

    1st Hour Delivery (Gallons):

    81

    Vent Type:

    Atmospheric

    Height (Inches):

    60.5"

    Diameter (Inches):

    22"

    Depth (Inches):

    22"

    Warranty:

    10 Year Limited Tank/ 10 Year Limited on Component Parts

    Energy Factor:

    0.62

    Energy Star Rated:

    No

    Max Altitude (Feet):

    2000

    Weight (lbs):

    154 lbs

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Intended Household
    Water Connection
    Capacity (Gallons)
    Fuel Type
    BTU Input
    3-4 Person
    3/4"
    48
    Natural Gas
    40000

    You May Also Need

    3/4" FIP Pro Series Braided Hose Water Heater Connector (18" Length)
    SKU: PRO1H18
    Fluidmaster

    21 Replacement Parts

    Draft Diverter - 3, 239-45787-00
    SKU: 239-45787-00
    Bradford White
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Good so far, but expected more

    Bought Bradford white water heater. Supposedly the best on the market. Control is Honeywell which is good. Drain valve is metallic, not plastic like other cheap ones. It has the option if TP relief valve to be on the top. This was key for me to reduce connections when replacing previous water heater (AOSmith) that had the TP on the top. However, the AOSmith looked better in the control, metallic not plastic like BW. Also, the water connections and the exhaust on the top of the AOSmith wh are protected: in case of water leakage on the top, the water doesn't enter to the body of the wh. In the case of BW, these three points are not protected, so when I had a water leakage during installation, a small one that I didn't realiza was there, the water just went inside the body of the wh, in the area filled with glass wool... This points should be protected in the top! Despite of this, hope this BW lasts at least the 10 years that I bought the warranty... Supply house service was very good during the purchasing. Delivery, shipping, packaging also good.
    Aurelio
    San Francisco, CA
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: How many anodes does this Bradford White water heater have? 1 or 2? Thanks, John

    Asked by John 8 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    John, This Model only has one anode rod. Thank you

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy