Apply to be a TradeMaster!
Main product image of 50 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater with top T&P Valve (NG)
Magnifying glass
Hover image to zoom

50 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater with top T&P Valve (NG)

SKU:
RG250T6N-394
Rating:
(0)
Q&A:
(0)
50 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater with top T&P Valve (NG)
Magnifying glass
Hover image to zoom
$1,327.55 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 160 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
50 Gallon GCG-50 40,000 BTU ProLine Residential Gas Water Heater, 6 Yr Warranty - Tall (NG)
Brand:
AO Smith
SKU:GCG-50
(23)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
60.5" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
22" Diameter

Description

–
50 Gallon - 40,000 BTU De50 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater with top T&P Valve (NG)fender Safety System High Efficiency Residential Atmospheric Water Heater

Product Description
Bradford White® Defender Safety System® Hi-Alt Gas Water Heater, 40000 Btu/hr Heating, Natural Gas, 1/2 in Gas Connection, 50 gal Tank, Piezo Ignition, Atmospheric Vent, 3 x 4 in Vent, 43 gph at 90 deg F Recovery, Energy Factor: 0.63, 3/4 in NPT Water Connection, 150 psi, Ultra Low Nox: No, 25-1/2 in D x 60-5/16 in H, Domestic Bradford White's Defender System Atmospheric Vent water heaters utilize a draft diverter and are atmospherically vented with capacities ranging from 30 to 50 gal and inputs ranging from 30000 to 50000 Btu/hr. Defender Atmospheric Vent models are perfect for many standard water heating applications.

Product Features
  • Bradford White ICON System™
  • Enhanced performance
  • Advanced temperature control system
  • Intelligent diagnostics
  • Pilot on indication
  • Separate immersed thermowell
  • Advanced ScreenLok® technology flame arrestor design
  • Resettable thermal switch
  • Maintenance free
  • Sight window
  • Factory installed Hydrojet® sediment reduction system and FVIR defender safety system®
  • Vitraglas® lining
  • Non-CFC foam insulation
  • Pedestal base
  • Water connections
  • Factory installed heat traps
  • Protective magnesium anode rod
  • 3 x 4 in snap lock draft diverter
  • Low restriction brass drain valve
  • Atmospheric vent gas water heater
  • Standard/Approvals: ANSI Z21.10.1, AHRI Certified, ASHRAE 90.1b, CEC Listed, CSA LLC - Low Lead Compliant Certified, CSA International (Formerly AGA/CGA), NAECA Compliant
  • INCLUDES: TOP Temperature and Pressure Relief Valve

Specs

–
Intended Household:

3-4 Person

Fuel Type:

Natural Gas

Capacity (Gallons):

50

BTU Input:

40000

Vent Type:

Atmospheric

Height (Inches):

60.5"

Diameter (Inches):

22"

Depth (Inches):

22"

Energy Factor:

0.62

Energy Star Rated:

No

Max Altitude (Feet):

2000

Application:

Plumbing

Water Connection:

3/4"

Vent Size:

3 x 4

Weight (lbs):

154 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Fuel Type
Capacity (Gallons)
BTU Input
Vent Type
CURRENT ITEM
Product Image of 50 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater with top T&P Valve (NG)
50 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater with top T&P Valve (NG)
SKU: RG250T6N-394
3-4 Person
Natural Gas
50
40000
Atmospheric

You May Also Need

44" Blue Lightning Magnesium Anode Rod, Nipple Type, Flexible (4 sections)
SKU: 1017410
Water Heater Smart

22 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy