Apply to be a TradeMaster!
Main product image of 50 Gallon GCG-50 40,000 BTU ProLine Residential Gas Water Heater, 6 Yr Warranty - Tall (NG)
Magnifying glass
Hover image to zoom

50 Gallon GCG-50 40,000 BTU ProLine Residential Gas Water Heater, 6 Yr Warranty - Tall (NG)

Brand:
AO Smith
SKU:
GCG-50
Rating:
(23)
Q&A:
(7)
50 Gallon GCG-50 40,000 BTU ProLine Residential Gas Water Heater, 6 Yr Warranty - Tall (NG)
Magnifying glass
Hover image to zoom
$1,070.45 each
In Stock
In Stock
Get 2 Fri, Nov 20 - Tue, Nov 24

Lift Gate

–
This product weighs 148 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
60.75" Height
Product Highlight: Energy Star Rated
No

Description

–

The ProLine 50-Gallon Atmospheric Vent Tall Natural Gas Water Heater is designed to deliver an economical performance that can lower your energy bills and also provide long-lasting value. Featuring a 50-gallon (nominal) tank and a 40,000 BTU gas burner, the GCG-50 Standard Vent delivers a first hour rating of 81 gallons and a recovery rate of 41 gallons per hour. It carries a 6-year limited tank warranty, and meets Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. This model also includes built-in Dry-Fire protection to protect the heating elements from damage during initial start up. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.


Product Details
  • Delivers 81-gallon first hour rating
  • 40,000 BTU input atmospheric vent design delivers up to 0.62 Uniform Energy Factor
  • Standard atmospheric vent installation with 3" or 4" B-vent, no power required
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Intelligent electronic gas control provides precise temperature control and LED status indicator
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • 6-year limited tank and parts warranty

Specs

–
Intended Household:

3-4 Person

Capacity (Gallons):

48

BTU Input:

40000

Fuel Type:

Natural Gas

Vent Type:

Atmospheric

Vent Size:

3"

4"

Water Connection:

3/4"

ASME:

No

Max Pressure (PSI):

150

Depth (Inches):

21"

Gas Connection:

1/2"

1st Hour Delivery (Gallons):

88

R-Value:

8

Energy Factor:

0.60

Recovery 90°F Rise:

41 GPH

Energy Star Rated:

No

Height (Inches):

60.75"

Diameter (Inches):

21"

Weight (lbs):

148 lbs

Warranty:

6 Year Tank/6 Year Parts Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Capacity (Gallons)
BTU Input
Fuel Type
Vent Type
3-4 Person
48
40000
Natural Gas
Atmospheric

You May Also Need

CW-125 Clear Wave Water Conditioner
SKU: 46100000
Field Controls

Product Reviews

4.7 out of 23 reviews
96% would recommend this product
4.7
out of 23 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
13%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would purchase this again

I got the lowest price plus free shipping and delivery was very fast. Installation was very simple. All I need was just replaced the water line and I am ready to lightt the water heater. Do not worry if it does not light up since it has to wait a while for the gas to fill up the chamber and it should be ok. Water heater is quiet and it seems to be high quality. I hope it will last a while. I will try to drain the water every year as part of the maintenace. I highly recommend it.
VS

Most Liked Negative Review

Absolute Trash

Bought this model in December 2015. In April 2022 the thing needs replaced. Of course 4 months and a few days past the 6 year warranty. That is a ridiculously short lifespan. Investigate further for a better brand than this junk.
Showing 1-10 of 23 reviews

delivery was on time

great transaction
gaswork
Maryland
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolute Trash

Bought this model in December 2015. In April 2022 the thing needs replaced. Of course 4 months and a few days past the 6 year warranty. That is a ridiculously short lifespan. Investigate further for a better brand than this junk.
Jim
Cleveland
5 years ago
Was this review helpful to you?

Highly recommended water hear

I purchased my water heater back in 2017. It's a great water heater, and has worked flawlessly so far. I've replaced two Anode rods since I installed it, which was very easy to change. My last A.O. Smith water heater before the one I installed in 2017, lasted 18 years and that was without changing the Anode rod. I expect my latest A.O. Smith water heater to last longer, since I've been changing the Anode rod every 2-3 years.
D.T.
Canton, MI
5 years ago
Was this review helpful to you?

Great replacement for my GCV-50

The GCG-50 fit perfectly in place of my AO Smith GCV-50. The new water heater arrived quickly and in good condition. Fired up right away and my family and I have been enjoying hot consistent water
Austen
Austin, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not so much for the product but for the service itself

My old water heater has been on borrowed time for many years. It lasted 15.5 years of me living here, plus a few months that it was in the home prior to me purchasing it, so let's call it 16 years. Only maintenance I did to it was a thermocouple. No anode rod, no annual drain, no t&p valve replacement, nothing. On Tuesday night, it finally got fed up with years of neglect and started puking out. Luckily, I was in the basement cleaning up and saw it before it got more than about 16oz of water on the floor. *End scene* Placed the order for this tank on Tuesday, received it promptly the next day. They gave me two time windows, I chose the latter. The customer service was great. I mean, online ordering is what it is, but the people I spoke with for delivery and the subsequent phonecall I received after delivery to check and see if it arrived in good condition were both great. The fact that I could place an order before 6pm and have this thing to my door by morning is fantastic. Installation is installation - 2 copper pipes and a few gas pipe pieces, a little teflon tape and some gas pipe goo and you're back up and running. I did cut my finger on the new flue cap they sent, but that was AO, not supplyhouse. The unit is quiet, the water is hot, most of the stuff to hook it up was within close proximity of the old unit. There's not much else that can be said about a water heater. I find it funny that my old unit was an American water heater proline and this unit is an AO Smith proline, to find out AO owns american, so it's like I'm still in the same family. 5 stars all around. Thanks, supplyhouse.
Bodybybostoncream
Old bridge, nj
6 years ago
Was this review helpful to you?

Would buy again

The NG water heater in my home started leaking at the bottom and was rusty. It had been in service for 20 years. Checked the brand...A.O. Smith. Replaced it with an A.O. Smith. Arrived on schedule within a few days and was easy to install. Was the same footprint as the old WH. Very pleased.
Kilroy057
West Bend, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great water heater. Easy to install. Previous model lasted nine years. Replaced as preventive maintenance.
Shafertx
Amarillo, TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install and working great

Arrived in perfect condition. Easy install. Took about a minute to get the gas into the system to start it. Nice hot water and no rust in the hot water system like we had before! Very happy so far. Love supplyhouse.
James
Smyrna, GA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Thank you
Mike
Fair Lawn NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Standard Stuff - Good Quality

This LP water heater was shipped from a warehouse in Jersey and got to a trans-shipping warehouse within 30 miles of my house, and then sat for 5 days until delivery. Nevertheless, it arrived in good order and without any dings or major scratches. Installing any gas (LP or NAT) WH is not for an inexperienced DIYer. There are lots of ways you can kill yourself and/or your entire family if you don't know what you are doing (gas leaks, CO leaks from venting). But, if you DO know what you are doing, it can be done with two people (to lift and haul!). Most code now requires a drain pan and suitable floor drainage, so don't forget to order that stuff. Also, please don't dump your old WH on the side of interstate - take it to a local dump that takes scrap metal! As for the unit - I'm not sure whether the "Proline" has any real difference from AO Smith ordinary models, but this one seems well made, with a Honeywell gas/pilot control and solid construction.
JohnnyL
Maryland
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: What are the dimensions?

Asked by Agnieszka 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Height (Inches): 60.75 Diameter (Inches): 21"

Was this review helpful to you?

Q: Where is the warranty

Asked by Gary 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

The warranty info is 6 yr Tank/6 yr Parts Limited. The complete document can be found here: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Ao-Smith-GCG-50-Warranty.pdf

Was this review helpful to you?

Q: Is this tank rated to be installed at 8,000 above sea level?

Asked by Brad 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Brad, All models approved for installation from sea level to 10,100 ft. elevation.

Was this review helpful to you?

Q: What is the max altitude on this model? Looking for propane, and live at 8200 feet. Most models show in specs, but didn't see it on this one...

Asked by Cassie 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

All models approved for installation from sea level to 10,100 ft. elevation and the Propane Version would be this: https://www.supplyhouse.com/AO-Smith-GCG-50-LP-50-Gallon-ProLine-6-Yr-Warranty-Residential-Gas-Water-Heater-Tall-Model-LP-Gas

Was this review helpful to you?

Q: What is the tank on gcg-50 made of?

Asked by Pete 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The tank is made of 444 stainless steel.

Was this review helpful to you?

Q: Can this unit be installed in a closet type enclosure with a full louvered door entryway?

Asked by Jim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

That would depend on local codes and free area of the louvered door.

Was this review helpful to you?

Q: Is the anode rod magnesium or aluminum?

Asked by Joe 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The unit comes standard with the aluminum anode rod.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy