Shop Resideo Sale
Main product image of WX-201 (143S29), 14 Gal WELL-X-TROL Well Tank Steel (Stand)
Magnifying glass
Hover image to zoom

WX-201 (143S29), 14 Gal WELL-X-TROL Well Tank Steel (Stand)

Brand:
Amtrol
SKU:
WX-201
Rating:
(10)
Q&A:
(1)
WX-201 (143S29), 14 Gal WELL-X-TROL Well Tank Steel (Stand)
Magnifying glass
Hover image to zoom
$327.17 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
14 Gallons
Product Highlight: Connection Size
1" Connection
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Height (Inches)
25" Height
Product Highlight: Diameter (Inches)
15-3/8" Diameter

Specs

–
Tank Volume:

14 Gallons

Max Accept. Factor:

0.81

Connection Size:

1"

Precharged PSI:

38 psi

Max Pressure (PSI):

150

Height (Inches):

25"

Diameter (Inches):

15-3/8"

Weight (lbs):

25 lbs

Warranty:

7 Year Limited

Max Temp (F):

200°F

Coating:

Blue Enamel

Shell Material:

Steel

Diaphragm Material:

Heavy Duty Butyl

Liner Material:

Virgin Polypropylene

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tank Volume
Diameter (Inches)
CURRENT ITEM
Product Image of WX-201 (143S29), 14 Gal WELL-X-TROL Well Tank Steel (Stand)
WX-201 (143S29), 14 Gal WELL-X-TROL Well Tank Steel (Stand)
SKU: WX-201
(10)
14 Gallons
15-3/8"

You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

cured problem

replacement for bad tank from other mfg.. that had no warranty other than return if not used.
oldman
GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I wanted.

Replaced my 40 year old tank, with this. Works great. Shipping with UPS a nightmare. They lost the 1st one, Supply house shipped another. UPS kept pushing delivery date out 3 times. Finally arrive on the only day I was not home. They left it next to the street by the mailbox in the rain. Luckily supply house had it packaged well and it was not damaged. Luckily it was not stolen either.
micr0d
southern tier, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Return customer already

Quality all around. Website, products, service and shipping all professional with competitive pricing. Very satisfied customer
Addie
Hinesburg, VT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely recommend Supply House to friends in need.

Was very pleased with the phone support in selecting a proper tank for my use. It is being used for our home irrigation system and is working "well".
Bill
Titusville, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This pressure tank is the same make and model that was installed when our house was built 30 years ago. Installation was easy and it works perfectly. I hope it lasts as long as the original and predict that it will.
Finzz
Winchester va
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, super fast shipping.

It was the tank I was looking for, not many companies sell this and it had better reviews than the other brands.
Tskymed
Delaware
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WX-201 WELL-X-TROL Tank

Our 40 year old tank had developed a ruptured bladder. I replaced it with this similar unit. I received it quickly and in good condition.
Pat
Kokomo,in
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Old one lasted about 49 years!

Easy install. Great luck with same model bought in past!!
Margo
Minnesota
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hopefully, I would not need a replacement for many years.

Tank goes in to provide water for my irrigation system. Item arrived on-time and was as expected.
mjk
chocowinity, nc
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WX-201

Replaced tank on shallow well jet pump, installed very easy, well made.
Bill
PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello, I currently have a 25 year old Well X-Trol Model WX201 unit pressurized to 30 psi, that is performing well. We would like higher pressure in our home, 40 pis or greater. Is it a simple matter of installing a higher psi unit, and can I still use the old plumbing configuration, or would there be more changes including plumbing changes required? We do not have a water softener but would like to install one, and Kenmore's customer service desk claims that their units need 40-60 psi to operate. Your thoughts please? best regards, Steve

Asked by Steve 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

WX201 models can be charged up to 150psi, so our understanding is that you'd just need to change the charge on the current tank. You may want to consult with Amtrol or an installer prior to performing the work.

Was this review helpful to you?
- Walter

You should be able to up the tank charge, but you may also need to adjust you pump's pressure switch. If the switch is set to 30psi (and it likely is) and you tank is at 40psi you will actually make your water supply issues worse.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy