Features:
NOTE: Includes supply/return shut-off valves with temperature wells
This manifold requires (24) Loop Fitting Assemblies:
PEX Loop Fitting Assemblies Options
PEX-AL-PEX Loop Fitting Assemblies Options
Optional Installation Accessories:
Loop End Cap - These allow you to cap off a loop of the manifold if it will not be used.
Actuators
Supply/Return Adapter Options
Pressure Test Kit
| PEX Size: | 1/2" 3/8" 5/8" |
|---|---|
| Number of Outlets: | 12 |
| Main Inlet Size: | 1" FPT |
| Loop Thread: | EK20 |
| Temperature Range (F): | 0°F - 185°F |
| Max Temp (F): | 194°F |
| Material: | Stainless Steel |
| Application: | Heating |
| Fitting System Compatibility: | PEX Compression PEX-AL-PEX Compression |
| Tubing Compatibility: | PEX-AL-PEX PEX |
| Standards Met: | CSA B137.5 ASTM F877 NSF |
The distance between the mounting straps is approximately 25".
The manufacturer does not recommend a flow of greater than 2 GPM per loop. We offer the full line of Rifeng fittings and adapters to use with this manifold.
We do not recommend it. You can split the main trunk line and use two separate manifolds (a 10-loop and an 8-loop, for example).