| Intended Household: | 5+ Person |
|---|---|
| Gas Connection: | 1/2" |
| Fuel Type: | Propane |
| Water Connection: | 3/4" |
| BTU Input: | 35000 |
| Capacity (Gallons): | 50 |
| Recovery Efficiency: | 79% |
| Warranty: | 6 Year Limited Tank/ 6 Year Limited on Component Parts |
| 1st Hour Delivery (Gallons): | 89 |
| Application: | Plumbing |
| Vent Type: | Atmospheric |
| Vent Size: | 3 x 4 |
| Height (Inches): | 60.5" |
| Diameter (Inches): | 22" |
| Depth (Inches): | 22" |
| Weight (lbs): | 164 lbs |
| Energy Star Rated: | No |
| Energy Factor: | 0.62 |
| Max Altitude (Feet): | 7000 |