Apply to be a TradeMaster!
Main product image of 50 Gallon - 40,000 BTU Defender Safety System Damper Atmos. Vent High EF Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom

50 Gallon - 40,000 BTU Defender Safety System Damper Atmos. Vent High EF Energy Saver Residential Water Heater (Nat Gas)

SKU:
RG2D50S6N
Rating:
(1)
Q&A:
(0)
50 Gallon - 40,000 BTU Defender Safety System Damper Atmos. Vent High EF Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
$1,823.26 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 181 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
63.5" Height
Product Highlight: Energy Star Rated
Yes

Description

–
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Bradford White Rebate Center

Overview
This model features an automatic flue damper that helps to reduce stand-by heat loss. The flue damper, combined with additional insulation and heat traps, helps these units achieve the highest energy factor (EF) rating of Bradford White's atmospheric vent models. These models qualify for the current Energy Star EF requirement and for the September 1st, 2010 EF requirement, as well as most utility company rebate programs.

Features
  • ENERGY STAR® Qualified - These models qualify for the current January 1st, 2009 EF requirement and future September 1st, 2010 EF requirement, as well as most utility rebate programs.
  • Automatic Flue Damper - Reduces stand-by heat loss, resulting in less gas consumption, higher energy factor ratings and improved overall efficiency.
  • Honeywell Self Diagnostic Electronic Gas Control - Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during stand by periods (120 V.A.C.).
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate temperature water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides fifteen different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
  • Compatible With Optional Accessory Packages- Performance Package, Protection Package and Inlet Shut-Off Valve Packages.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Flammable Vapor Sensor - Electronic sensor prevents burner operation if flammable vapors are detected.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF (871ºC).
  • 2" Non-CFC Foam Insulation - Covers the side and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections.
  • T&P Relief Valve - Installed.
  • Low Restriction Brass Drain Valve - Durable tamper proof design.

Specs

–
Intended Household:

3-4 Person

Application:

Plumbing

Fuel Type:

Natural Gas

Capacity (Gallons):

50

BTU Input:

40000

Vent Type:

Atmospheric

Features:

Energy Star Qualified

Recovery Efficiency:

80%

Vent Size:

3 x 4

Connection Type:

Threaded

Water Connection:

3/4"

Height (Inches):

63.5"

Diameter (Inches):

22"

Weight (lbs):

172 lbs

Depth (Inches):

26-1/8"

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

1st Hour Delivery (Gallons):

86

Energy Factor:

0.67

Energy Star Rated:

Yes

Max Altitude (Feet):

2000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Application
Fuel Type
Capacity (Gallons)
BTU Input
3-4 Person
Plumbing
Natural Gas
50
40000

You May Also Need

17 Replacement Parts

Left Side Inner Door w/ gasket, 239-43968-18
SKU: 239-43968-18
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Bradford and White Gas Water Heater Model # RG2D50S6N

Ordered this new water after my existing 20 year old Bradford and White water heater did not show signs of age, but I knew that it was past its' prime. I was somewhat puzzled how SupplyHouse could ship me a new unit undamaged, wow was I wrong. SupplyHouse has a video titled "How to inspect freight packages," that is dated about November 30,2011 for informational purposes, and they CHANGED their prep work to get the unit ready for fantastic shipment. It was protected with four layers of triple walled cardboard surrounding the boxed unit, then strapped down to the pallet, and then shrink wrapped in plastic. Wow! Pictures are included. Next came the install, not a problem. Then after the unit was turned on, I got a three flashes and a three second wait troubleshooting code. OK, bad flue damper from parts supplier Field Controls. So I called Supply House and they ordered a new unit, but there wasn't one on the shelf, because the wait time was 30 days, a new unit needed to be made. I was patient and waited, and heated water on the stove to wash my face and hair daily. And the same to take a "shower" by using a 30 gallon plastic container to hold the warm water, and pouring the nice warm water with a big cup or a gallon jug in the shower. The new flue damper arrived and works just great. Big thanks for SupplyHouse for their work on everything: returning defective unit with prepaid postage UPS shipping label, no funds out of my pocket, and updated e-mails. I give Bradford and White a four and a half star rating based upon the defective flue damper, and SupplyHouse a five star rating. * * * * *
john b
Fort Wayne, Indiana
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy