Apply to be a TradeMaster!
Main product image of 3/4" Sweat Normally Closed Zone Valve w/ Aux. Switch 7.5Cv (24V)
Magnifying glass
Hover image to zoom

3/4" Sweat Normally Closed Zone Valve w/ Aux. Switch 7.5Cv (24V)

Brand:
Caleffi
SKU:
Z45
Rating:
(2)
Q&A:
(1)
3/4" Sweat Normally Closed Zone Valve w/ Aux. Switch 7.5Cv (24V)
Magnifying glass
Hover image to zoom
$133.84 each
In Stock
In Stock
Get 11 Wed, Sep 30
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
24V Normally Closed Actuator and 3/4" Sweat 2-way Straight Through Valve Body (7.5 Cv)
  • Z111000 with auxiliary switch, 18 inch wire connection + Z200537 sweat body

  • Specs

    –
    Size:

    3/4"

    Voltage:

    24V

    Connection Type:

    Sweat

    Max Temp (F):

    240°F

    Body Pattern:

    Straight-Through

    2-Way

    Flow Capacity (Cv):

    7.5

    Position:

    Normally Closed

    Wiring:

    18" Leads

    End Switch:

    Yes

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Wed

    Compare Similar Products

    Brand
    Size
    Voltage
    Connection Type
    Body Pattern
    Flow Capacity (Cv)
    3/4"
    24V
    Sweat
    Straight-Through
    2-Way
    7.5
    3/4"
    24V
    Sweat
    2-Way
    Straight-Through
    3.5

    You May Also Need

    3/4" x 3/4" x 1/2" CxCxC Reducing Tee
    SKU: 32774
    Elkhart

    3 Replacement Parts

    3/4" Sweat 2-way Straight Through Valve Body, 300 psi, 20 bar (7.5 Cv)
    SKU: Z200537
    Caleffi
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Caleffi valves clearly very well built and high quality

    SupplyHouse staff were supper helpful in getting 8 of these ordered with a price match. Shipping & Delivery was amazingly fast. Installed already and just love the clear build quality and thoughtful engineering that went in to these Caleffi Zone Valve. Would highly recommend both SupplyHouse & Caleffi
    Mike
    Pointe Roberts WA
    4 years ago
    Was this review helpful to you?

    Great service and Caleffi zone valves awesome!

    The Caleffi zone valves are clearly well made and engineered. Much better than the typical HW ones that get installed. Supply House was great to deal with and provided excellent service. Shipping and arrival very fast. Overall the product and support was top notch and would recommend to anyone. Just installed 7 of these this weekend and all work perfectly. Cheers!
    Mike
    Pointe Roberts WA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Is this safe drinking water compliant?

    Asked by Maint 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse.com Staff

    This valve is not suited for use with potable water.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy