Apply to be a TradeMaster!
Main product image of 5-5/8" HeatMaster Condenser Fan Motor w/ Sleeve Bearing (208-230V, 1075 RPM, 1/3, 1/6 HP)
Magnifying glass
Hover image to zoom

5-5/8" HeatMaster Condenser Fan Motor w/ Sleeve Bearing (208-230V, 1075 RPM, 1/3, 1/6 HP)

Brand:
Century
SKU:
ORM5458
Rating:
(7)
Q&A:
(0)
5-5/8" HeatMaster Condenser Fan Motor w/ Sleeve Bearing (208-230V, 1075 RPM, 1/3, 1/6 HP)
Magnifying glass
Hover image to zoom
ORM5458 has been discontinued
Discontinued July 7, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
5-5/8" Multi-HP Motor w/ Ball Bearings - Economy Model (208-230V, 1075 RPM, 1/3, 1/6 HP)
Brand:
Century
SKU:ORM5458B
(0)
Order by 6PM, receive 79 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6, 1/3 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2 Amps

Description

5-5/8" HeatMaster Condenser Fan Motor w/ Sleeve Bearing (208-230V, 1075 RPM, 1/3, 1/6 HP)

Features:
  • All Angle Mounting
  • Class B or F Insulation
  • Energy Efficient PSC Design
  • Multi-application, Condenser Fans
  • Removable Drain Plugs Each End
  • Reversible
  • Rheem Mounting Holes (Screws Included)
  • 60 or 70C Ambient
  • Sleeve or Ball Bearing
  • Totally Enclosed
  • UL and CSA Approved
  • 48Y Frame
  • 36" Leads or 48 Leads

Specs

Type:

Permanent Split Capacitor

Horse Power:

1/6

1/3

Voltage:

208/230V

Duty:

Air Over

Bearings:

Sleeve

Poles:

6

RPM:

1075

Mount:

Extended Studs

Rotation:

Reversible

Enclosure Type:

Totally Enclosed

Speeds:

1

Hertz:

60

Phase:

1

Amperage:

2

Frame:

48

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

2.5 - 67.5 MFD, AmRad Turbo 200 Universal Capacitor (370/440V)
SKU: 12200
MARS

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy this again

Fast shipping
Paul
Newark, DE
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company to do business with.

Great price free shipping and quick delivery, what's better than that?
Dean
Indio Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not sure

The motor is still on the shelf, can't properly review, if you insist I give 4 stars because I won't know until install if the product (motor) is worth the purchase
Ron
KC,MO.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Truck Stock

Love these motors. They cover a lot of units and great to have on the truck on weekends.
k68welch
Fort Mill, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks Just Like The More Expensive Motors

The picture on the box is not as pretty as the "high-dollar" motors but I'm going to throw the box away. The motor appears to be of good quality even though I haven't installed it yet. I bought this as stock to replace my recent use of my 'backup' motor.
watsizname
Benton, Arkansas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great 1075 Truck Stock

I have been using this motor for years, I love the long leads for wiring directly to contactor and better cap mounting options especially on older units.
Jaybo
Arizona
6 years ago
Was this review helpful to you?

I would buy from them again

Was a replacement for one that went bad. Arrived on time.
Jeaux
Louisiana
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?